Shop All Hydraulic Suction Filters
Millennium Filter
Hydraulic Filter, LHA-SPE5010, Suction, 10 micron
Mfr # ZX-SPE5010
Zoro # G401193629
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Filter Media Pleated Paper Media
- Seal Type Viton
- Collapse Pressure 305
- Operating Temp -13 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-SPE5010
- Zoro # G401193629
- Country of Origin United States
- Category Hydraulic Suction Filters
Details
Filter Style | Suction |
Replaces OEM Part | LHA-SPE5010 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
The MILLENNIUM FILTER brand Hydraulic Filter, LHA-SPE5010, is a suction filter with a 10 micron filter media made of pleated paper media. It has a Viton seal type and a collapse pressure of 305. It is designed for an operating temperature range of -13 to 250 degrees Fahrenheit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 87" Outside Length, 2/3" Top Width, 1 Ribs (B84/5L870)
- MAIN FILTER Hydraulic Filter, replaces HYSTER 1707195, Return Line, 10 micron, Outside-in (MF0585769)
- PROSOURCE Hose Clmp Ss No.12 Carbon Scrw (HCRAN12)
- GATES Truflex V-Belts, 5L930 (5L930)
- MILLENNIUM FILTER Hydraulic Filter, GRESEN-K23018, Suction, 10 micron (ZX-K23018)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P551550, Suction, 3 micron (ZX-P551550)
- MILLENNIUM FILTER Hydraulic Filter, replaces MARION-FLUID-POWER S58, Suction, 10 micron (ZX-S58)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51746, Suction, 10 micron (ZX-51746)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SDT4H, Suction, 25 micron (ZX-HC7500SDT4H)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG050P10A, Suction, 10 micron (ZX-CSG050P10A)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160MA010P, Suction, 10 micron (ZX-0160MA010P)
- Millennium Filter Hydraulic Suction Filters