Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, HYDAC-HYCON-3040345, Return Line, 20 micron
Mfr # ZX-3040345
Zoro # G901182451
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Part HYDAC-HYCON-3040345
- Filter Media Pleated Microglass w/ Water Removal Media
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-3040345
- Zoro # G901182451
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Part | HYDAC-HYCON-3040345 |
Filter Rating (Microns) | 20 |
Filter Media | Pleated Microglass w/ Water Removal Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Regulator W/Gauge 160Psi (24404)
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With CounterClockwise Rotation And 2-1/2 Inch Dia. Gear (C1010DMCCW)
- DAYTON A65 V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs (5A291)
- A E S INDUSTRIES AIR FILTER-REGULATOR (AD1340)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936711Q, Return Line, 6 micron (ZX-936711Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002P10NB, Return Line, 10 micron (ZX-MF4002P10NB)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R025W, Return Line, 25 micron (ZX-0110R025W)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005927, Return Line, 10 micron (ZX-R928005927)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF35209, Return Line, 10 micron (ZX-HF35209)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A25HBP01, Return Line, 25 micron (ZX-MF1801A25HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MR1003A10A, Return Line, 10 micron (ZX-MR1003A10A)
- Millennium Filter Hydraulic Return Line Filters