Shop All Brushes
Mill Rose
Tube Cleaning Brush 05 in ID x 0625 in OO
Mfr # 62505
Zoro # G507144860
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Brush Type | Tube Brush |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMOLIVE Dish Soap, Bottle, 9.7 oz, PK16 (61032015)
- CARLISLE FOODSERVICE Brush Coffee Decanter For - Part# 4002500 (4002500)
- TOLCO 8L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack (130408)
- TORNADO Bearing (11236)
- MILL ROSE Power Deuce Brushing Tool; Cooper - 0.5 in. ID (62821)
- MILL ROSE Mill Rose 70255 Blue Monster 6 in. 1 Brush (70255)
- MILL ROSE Power Deuce Brushing Tool Cooper 075 in ID (62831)
- MILL ROSE Tube Cleaning Brush 075 in ID x 0875 in OD (62506)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Yellow, Plastic, 24 in L Overall (1YTN1)
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head (48LZ01)
- GORDON BRUSH Hog Bristle and Straight Handle Instrument Cleaner Brush (906500CK)
- Mill Rose Brushes