Shop All Pet & Animal Food & Treats
Milk Products,Inc
Milk Products;inc Sav-a-caf Electrolyte Plus 25 Poun01-7408-0595
Mfr # 633003
Zoro # G903714124
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milk Products,Inc
- MFR # 633003
- Zoro # G903714124
- UPC # 616368408107
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
SAV-A-CAF ELECTROLYTE PLUSProvides readily utilizable energy in the form of dextrose to help warm sick animals. Ideal for farm stores, hobby farmers, breeders, and wild life rehabilitators. Versatile product that is safe and effective for many species. Non-medicated formula requires no withdrawal period.
UPC : 616368408107
Size : 25 POUND
Length : 11.25
Width : 11.25
Height : 12.75
Product Type : Livestock Health Care - Supplements Dairy & Beef / Electrolytes
Shipping Dimensions: 11.25x11.25x12.75
UPC : 616368408107
Size : 25 POUND
Length : 11.25
Width : 11.25
Height : 12.75
Product Type : Livestock Health Care - Supplements Dairy & Beef / Electrolytes
Shipping Dimensions: 11.25x11.25x12.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump (HYD-RK1520-PKG)
- READY HOT Brushed Nickel Hot Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F570-BN)
- OREGON Lawn Mower Blade, 17-7/8" for Excel, Hustler, Dixie Chopper (790-206)
- GARDENER SELECT 4 Liter Burnt Orange Embossed Water Can (GSAW8105ORA)
- MILK PRODUCTS,INC Milk Products;inc Sav-a-caf Colostrum Supplement 16 Ounce - 01-7514-0210 (633147)
- KAYTEE Natural Timothy Hay (100037001)
- NUTRI SOURCE Small / Medium Breed Chicken / Rice Puppy 32/21 Dog Food (26302)
- WILD DELIGHT Birdfood Nut N' Berry 5# (366050)
- WILD DELIGHT Birdfood Songbird 8# (377080)
- SWEET-NECTAR Sweet-Seed Hummingbird Sucrose Nectar 50.7 oz (BHRTUM)
- SAVORY PRIME KNOTTED BEEF BONE6-7""2PK (22207)
- Milk Products,Inc Pet & Animal Food & Treats