Shop All Pet & Animal Food & Treats
Milk Products,Inc
Milk Products;inc Sav-a-caf Electrolyte Plus 10 Poun01-7408-0321
Mfr # 633011
Zoro # G603714103
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milk Products,Inc
- MFR # 633011
- Zoro # G603714103
- UPC # 616368408138
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
SAV-A-CAF ELECTROLYTE PLUSProvides readily utilizable energy in the form of dextrose to help warm sick animals. Ideal for farm stores, hobby farmers, breeders, and wild life rehabilitators. Versatile product that is safe and effective for many species. Non-medicated formula requires no withdrawal period.
UPC : 616368408138
Size : 10 POUND
Length : 9.75
Width : 9.5
Height : 9.5
Product Type : Livestock Health Care - Supplements Dairy & Beef / Electrolytes
Shipping Dimensions: 9.75x9.5x9.5
UPC : 616368408138
Size : 10 POUND
Length : 9.75
Width : 9.5
Height : 9.5
Product Type : Livestock Health Care - Supplements Dairy & Beef / Electrolytes
Shipping Dimensions: 9.75x9.5x9.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump (XWAM8G35N-PKG)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49132)
- LOGO BRANDS Arizona Bleacher Cushion (106-71B)
- STENS Oem Carburetor For Walbro Wyc-12-1 Wyc-3-1 Ryobi 308028001 615-737 (615-737)
- MILK PRODUCTS,INC Milk Products;inc Sav-a-caf Colostrum Supplement 16 Ounce - 01-7514-0210 (633147)
- FEATHERED FRIEND Wild Bird Food, 5 lb Bag (14186)
- NOTHIN TO HIDE Fieldcrest Farms Beef Grain Free Chews For Dogs 10 in 2 pk (153)
- LYRIC Lyric Supreme 4.5# Bag (26-19066)
- DREAMBONE DOG CHEWS CHIX/VEG 4PK (DBC-00257)
- PRINCE PREMIUM FEED Prince Premium Feed 1537 No. 50 Bin Run Whole Corn Bird Feed - 25 kg (1537)
- RUFFIN IT RUFFIN'IT 08314 Wholesome Dog Treats 16 oz, 16 oz (8314)
- Milk Products,Inc Pet & Animal Food & Treats