Shop All Pet & Animal Food & Treats
Milk Products,Inc
Milk Products;inc Electrolytes Plus Bag 6 Poun01-7408-0216
Mfr # 633132
Zoro # G503714135
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milk Products,Inc
- MFR # 633132
- Zoro # G503714135
- UPC # 616368408282
- Country of Origin United States
- Category Pet & Animal Food & Treats
Description
ELECTROLYTES PLUS BAGElectrolyte and energy supplement for calves; horses & foals; sheep & lambs; goats & kids; llamas, alpacas & crias; fawns. Mix one enclosed cup (6 ounces) of dry powder into 2 quarts of lukewarm to warm water. Feed as directed on label for each individual species.
UPC : 616368408282
Size : 6 POUND
Length : 4.5
Width : 8
Height : 13.5
Product Type : Livestock Health Care - Supplements Dairy & Beef / Electrolytes
Shipping Dimensions: 4.5x8x13.5
UPC : 616368408282
Size : 6 POUND
Length : 4.5
Width : 8
Height : 13.5
Product Type : Livestock Health Care - Supplements Dairy & Beef / Electrolytes
Shipping Dimensions: 4.5x8x13.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH-TEX US Flag, 20x38 Ft, Polyester (1675)
- HYDROFARM Bonsai Shears, 60 mm (HGBS600)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 27-1/2 in L Silver 304 Stainless Steel Handle (217R)
- MTD Muffler Sngl Kh (951-11943A)
- MILK PRODUCTS,INC Milk Products;inc Sav-a-caf Colostrum Supplement 16 Ounce - 01-7514-0210 (633147)
- CLASSIC CUISINE Classic Cuisine 82-KIT1076 Slushy Maker-Single Serving Frozen Treat Cup for Easy to Make Homemade Slushes - Blue (82-KIT1076)
- STANDLEE HAY Standlee Hay 1200-70101-0-0 40 lbs. Premium Alfalfa & Timothy Chopped Forage (192934)
- NATURES SELECT INGREDIENTS Natures Select Ingredients 006154 50 lbs Raw Peanut Hearts for Wild Birdfeed (6154)
- HEALTHY BREEDS Healthy Breeds 840235163848 Beagle Senior Dog Care Soft Chews (840235163848)
- RUFFIN IT RUFFIN'IT 08310 Wholesome Dog Treats 16 oz, 16 oz (8310)
- SCOUT & ZOES Scout & Zoe's Kangaroo Jerky Treats 4 oz. (3523)
- Milk Products,Inc Pet & Animal Food & Treats