Shop All Pet & Animal Food & Treats
Milk-Bone
Flavor Snacks Dog Biscuits, 8 lb Box
Mfr # 51234
Zoro # G908842884
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 lb
- Flavor Bacon; Beef; Chicken; Sausage; Turkey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milk-Bone
- MFR # 51234
- Zoro # G908842884
- UPC # 79100512348
- Country of Origin United States
- Category Pet & Animal Food & Treats
Dimensions
Size | 8 lb |
Details
Item | Food |
Flavor | Bacon; Beef; Chicken; Sausage; Turkey |
Description
What better way to reward your dog than with some Milk-Bone Flavor Snacks Dog Biscuits? With five meaty flavors like Bacon, Sausage, Chicken, Turkey, and Beef, these dog snacks are perfect for dogs of any size. With 12 vitamins and minerals, these Flavor Snacks dog biscuits are a great way to keep your dog happy and healthy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDLEE PREMIUM PRODUCTS 36CUFT Cer Straw Bale (1600-20121-0-0)
- JR PRODUCTS JR Products 12145 On/Off Switch with Bezel - Double Switch, Brown (12145)
- PROTARP 10 ft x 12 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-10X12)
- ZORO APPROVED SUPPLIER Hayward C5025 Replacement Pool Filter 4 Pack Compatible Cartridge PA131/C-7494/FC-1227 (WP.HAY1227-4P)
- MILK-BONE Milk Bone 24 oz. Large Original Dog, PK12 (7910051411)
- MILK-BONE Soft and Chewy Beef Dog Treats, 2 lb, 5 oz Tub (50962)
- MILK-BONE DOG TREAT SM BISCUT 24OZ (799909)
- MILK-BONE Soft and Chewy Chicken Flavor Biscuit For Dogs 5.6 oz (64490212)
- MILK-BONE Treat Dog Mlk Bn Sm 60Oz (64482239)
- MILK-BONE Milk Bone 24 oz. Small Original Dog Biscuit, PK12 (7910090202)
- REDBARN CHEWS DOG COLLAGEN (262010)
- Milk-Bone Pet & Animal Food & Treats