Shop All Anti-slip tapes, Treads & Stair Nosings
Military Grade Flextred
Antislip Tape, Polymer, Black, 6" W, PK50
Mfr # MG54.0624.BLA
Zoro # G9190091
original price:
$270.00
10% off
new price: $242.99
/pk 50, $4.86/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 24 ft.
- Material Polymer
- Color Black
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Military Grade Flextred
- MFR # MG54.0624.BLA
- Zoro # G9190091
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 24 ft. |
Grit Size | 60 |
Imperial Tape WxL | 6 in x 24 in |
Imperial Tape Width | 6 in |
Imperial Tape Length | 24 in |
Description
Anti-Slip Tread, Black, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 31 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- BULLARD Fire Helmet Suspension (R637)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 2XL (304G-202X)
- MCR SAFETY Chemical Resistant Glove, XL, Orange, PR (N2658HVOXL)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 4" W (MG24.0460.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG24.0660.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 4" W (MG54.0460.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 24" W (MG24.2460.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG54.0660.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W, PK50 (MG24.0624.BLA)
- GATOR GRIP Traction Tape, Yellow, 2"x60ft. (SG3302Y)
- Military Grade Flextred Anti-slip tapes, Treads & Stair Nosings