Shop All Anti-slip tapes, Treads & Stair Nosings
Military Grade Flextred
Antislip Tape, Polymer, Black, 4" W
Mfr # MG24.0460.BLA
Zoro # G9189610
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Color Black
- Material Polymer
- Tape Color Black
- Thickness 54 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Military Grade Flextred
- MFR # MG24.0460.BLA
- Zoro # G9189610
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 4" |
Grit Size | 20 |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 4 in |
Imperial Tape WxL | 4 in x 60 ft |
Description
Anti-Slip Tape, Black, 4 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 54 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE GloWear 8205HL Type R Class 2 SuperEcono Mesh Safety Vest, Lime, 2/3XL (20977)
- JACKSON SAFETY AA-9 Wingard Head Protection (14497)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Blue (10215830)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (19949)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG24.0660.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 4" W (MG54.0460.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 24" W (MG24.2460.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W, PK50 (MG54.0624.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W, PK50 (MG24.0624.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG54.0660.BLA)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (500BY5)
- Military Grade Flextred Anti-slip tapes, Treads & Stair Nosings