Shop All Wood Screws
Milescraft
Wood Screw, Zinc Plated Phillips Drive
Mfr # 5213
Zoro # G807465788
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milescraft
- MFR # 5213
- Zoro # G807465788
- UPC # 737888521302
- Country of Origin China
- Category Wood Screws
Details
System of Measurement | Inch |
Drive | Phillips |
Finish | Zinc Plated |
Item | Wood Screw |
Description
The Milescraft 125in Pocketscrews fine are selftapping, Zinc coated T20 Star screws that are perfect for joining your work pieces together, ensuring a secure hold The T20 Star, Washer head resists camout better than your standard Phillips or slot head screws, allowing for a higher torque to be exerted without damaging the screw head or your tool The fine threads are ideal for use with hardwoods Includes 1000 screws Includes 1000 selftapping, zinc coated T20 Star screws Resists camout better than your standard Phillips head or slot head screws Allows for higher torque to be exerted without damaging the screw head or your tool Fine thread is ideal for hardwoods
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 10 PK (72922)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/4x4 3/4 L (U39665.075.0400)
- ZORO SELECT Wood Screw, #6, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (0606DPF)
- ZORO SELECT Hex Nut, M18-1.50, Steel, Class 8, Zinc Plated, 15 mm Ht, 20 PK (HNX4801800-020P2)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Black Steel Flat Head Square Drive, 2200 PK (0840DQF17DB)
- ZORO SELECT Wood Screw, #4, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0037)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Plain Brass Round Head Slotted Drive, 11 PK (61033)
- GRK FASTENERS Wood Screw, #12, 8 in, Torx Drive, 50 PK (2181)
- RICHELIEU #10 x 3 1/8-inch CST Torx Star Drive General Construction Screw, 50PK (FTC17GO10318L)
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 25 PK (14221)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0150)
- Milescraft Wood Screws