Shop All Wood Screws
Milescraft
Wood Screw, Zinc Plated Phillips Drive
Mfr # 5212
Zoro # G607465780
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milescraft
- MFR # 5212
- Zoro # G607465780
- UPC # 737888521203
- Country of Origin China
- Category Wood Screws
Details
System of Measurement | Inch |
Drive | Phillips |
Finish | Zinc Plated |
Item | Wood Screw |
Description
The Milescraft 125in Pocketscrews coarse are selftapping, Zinc coated T20 Star screws that are perfect for joining your work pieces together, ensuring a secure hold The T20 Star, pan head resists camout better than your standard Phillips or slot head screws, allowing for a higher torque to be exerted without damaging the screw head or your tool The coarse threads are ideal for use with softwoods or plywood Includes 1000 screws Includes 1000 selftapping, zinc coated T20 Star screws Resists camout better than your standard Phillips head or slot head screws Allows for higher torque to be exerted without damaging the screw head or your tool Coarse thread is ideal for softwoods or plywood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 18 in, 3/4 in Wd, Black (90078)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Nylon 100 PK (07870)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (N01200.087.0450)
- ZORO SELECT Barrel Bolt, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN3)
- ZORO SELECT Wood Screw, #9, 2 in, Advanced Corrosion Resistance Steel Flat Head 495 PK (P56030-PR)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Plain Brass Flat Head Phillips Drive, 40 PK (69868)
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0100)
- DELTANA Wood Screw, #7, 3/4 in, Black (SCWB775U19)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (1020DPFB)
- CSH Wood Screw, #8, 1-5/8 in, Zinc Plated Stainless Steel Flat Head Square Drive, 6000 PK (0.FSC08158ZN17)
- MIDWEST FASTENER Wood Screw, #8, 1-3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02639)
- Milescraft Self-Tapping Screws