Shop All Wood Screws
Milescraft
Wood Screw, 15 in, Zinc Plated Phillips Drive
Mfr # 5214
Zoro # G707465789
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Fastener Length 15 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milescraft
- MFR # 5214
- Zoro # G707465789
- UPC # 737888521401
- Country of Origin China
- Category Wood Screws
Dimensions
Fastener Length | 15 in |
Details
System of Measurement | Inch |
Drive | Phillips |
Finish | Zinc Plated |
Item | Wood Screw |
Description
The Milescraft 15in Pocketscrews coarse are selftapping, Zinc coated T20 Star screws that are perfect for joining your work pieces together, ensuring a secure hold The T20 Star, pan head resists camout better than your standard Phillips or slot head screws, allowing for a higher torque to be exerted without damaging the screw head or your tool The coarse threads are ideal for use with softwoods or plywood Includes 1000 screws Includes 1000 selftapping, zinc coated T20 Star screws Resists camout better than your standard Phillips head or slot head screws Allows for higher torque to be exerted without damaging the screw head or your tool Coarse thread is ideal for softwoods or plywood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-1/2 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (WWG-BPS6-227)
- AMPG Barrel Nut, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4616)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 3/16 in Overall Lg (100302RSN)
- AVK Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 25 PK (AKS4T-1024-225)
- ZORO SELECT Wood Screw, #6, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0200)
- GRK FASTENERS Wood Screw, 3-1/2 in, Zinc Yellow Torx Drive (5914064)
- DELTANA Wood Screw, #10, 1 in, Paint Black Steel Flat Head Phillips Drive (SCWS1010U1B)
- ZORO SELECT Wood Screw, #4, 3/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-400370-100P)
- SIMPSON STRONG-TIE SIMPSON TITEN HD MG 1/2 X 4 (THD50400HMG)
- MAINE ORNAMENTAL Baluster Connector W/Screw Blk (74815)
- MIDWEST FASTENER Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02601)
- Milescraft Self-Tapping Screws