Milescraft

ToolStand Drill Stand, Compatible with Dremel


product price: $41.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Steel
  • For Use With Rotary Tool
  • Includes 3/4 in x 12 Collet Nut and 17 x 1.5M Collet Nut
  • Color Silver and Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Material Steel
For Use With Rotary Tool
Includes 3/4 in x 12 Collet Nut and 17 x 1.5M Collet Nut
Color Silver and Black

Description

Elevate Your Rotary Tool’s Performance to “Machine Tool” Standards with the ToolStandTM! Transform a handheld rotary device into a precision drilling machine with the rotary tool stand. This stand is compatible with most Dremel-style rotary tools. The ToolStandTM acts as a drill press to cut perfectly perpendicular holes while a depth-stop gauge makes repetition a cinch.
The Milescraft ToolStandTM is compatible with most Dremel style rotary tools including Dremel models 100, 200, 275, 285, 300, 395, 398, 400XPR, 800, 2305, 3000, 4000, 4200, 4300, 7760, 8100, 8200, and 8220. This product is also compatible with other brands and models of rotary tools that have a removable nose cap compatible with the included 3⁄4” x 12 and 17 x 1.5mm collet nuts.
• Sturdy metal head fits most Dremel style rotary tools
• Spring loaded metal rack and pinion gearing for smooth controlled drilling
• Scale with depth stop allows precise depth control and repeatability
• The steel 13-1/2′′ support column of the ToolStand, fits securely into a 6′′ x 6′′ formed steel base plate whose surface and mounting platforms have been planned to ensure a level work surface
• Lock tools in horizontal position for hands free use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.