Shop All Milling and Drilling Accessories
Milescraft
PocketJig200XCJ Complete Pocket Hole Kit with Single Barrel Jig and 2" FaceClamp Included
Mfr # 7336
Zoro # G005347565
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Pocket Hole
- Includes Double Barrel Pocket Hole Jig, Single Barrel Pocket Hole Jig, 2 in Face Clamp,Pocket Hole Bit, 3 in and 6 in T20 Drivers, Pocket Hole Screws, Pocket Hole Plugs, Depth Stop, Allen Key
- Max. Table Weight (lbs.) 2.05 lb
- For Use With Drills
- Features Magnetic Clamping Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milescraft
- MFR # 7336
- Zoro # G005347565
- UPC # 737888733606
- Country of Origin China
- Category Milling and Drilling Accessories
Details
Application | Pocket Hole |
Includes | Double Barrel Pocket Hole Jig, Single Barrel Pocket Hole Jig, 2 in Face Clamp,Pocket Hole Bit, 3 in and 6 in T20 Drivers, Pocket Hole Screws, Pocket Hole Plugs, Depth Stop, Allen Key |
Max. Table Weight (lbs.) | 2.05 lb |
For Use With | Drills |
Features | Magnetic Clamping Pad |
Description
The ultimate pocket hole kit includes the Milescraft PocketJig100, single barrel jig, the Milescraft PocketJig200 double barrel jig, plus a 2 in. FaceClamp and accessories. Everything you need for your pocket hole projects. PocketJig200 pocket hole jig allows you to connect your workpieces in a quick and timely manner. Whether you want to build storage projects, cabinets, shelves or bookcases, this kit does it all. Allowing you to create corner joints, T-Joints, Framing Joints, Miter Joints and do repairs. With built-in settings for board thicknesses, there is no need to manually measure. Just set this pocket jig to your desired setting, set the depth of your bit and start drilling. PocketJig100 has a small, compact design that allows you to do applications where a small jig is required. Built-in board thickness locations for easy measurement and set-up of your workpieces, virtually eliminating the need for manual measurements.
• With built-in imperial and metric scales these jigs allow you to easily measure the thickness of your work piece
• 4 common board thickness settings built-into the pocket jig: 1/2 in., 3/4 in., 1 in. and 1-1/2 in. (12 mm, 19 mm, 27 mm, 38 mm)
• Hardened steel drill bushings for precise and accurate pocket holes every time
• Tight tolerances between the bushing and the drill bit, reduce tear-out and create a clean pocket hole on the first try
• Recessed clamp pocket with magnet helps to keep the clamp in position as you move to different locations
• Convenient built-in depth setting to easily set your bit for the correct drilling depth
• 3/8 in. step drill bit made from high-speed steel with a 1/4 in. hex shaft that is designed to reduce clogging and provides smooth and precise pocket holes
• 3/8 in. split design stop collar with flat, prevents slipping of the set screw when tightened and the flat prevents the bit from rolling
• Rugged storage case with designated places for all components
• Includes pocket hole screws and plugs
• With built-in imperial and metric scales these jigs allow you to easily measure the thickness of your work piece
• 4 common board thickness settings built-into the pocket jig: 1/2 in., 3/4 in., 1 in. and 1-1/2 in. (12 mm, 19 mm, 27 mm, 38 mm)
• Hardened steel drill bushings for precise and accurate pocket holes every time
• Tight tolerances between the bushing and the drill bit, reduce tear-out and create a clean pocket hole on the first try
• Recessed clamp pocket with magnet helps to keep the clamp in position as you move to different locations
• Convenient built-in depth setting to easily set your bit for the correct drilling depth
• 3/8 in. step drill bit made from high-speed steel with a 1/4 in. hex shaft that is designed to reduce clogging and provides smooth and precise pocket holes
• 3/8 in. split design stop collar with flat, prevents slipping of the set screw when tightened and the flat prevents the bit from rolling
• Rugged storage case with designated places for all components
• Includes pocket hole screws and plugs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Putty Knife, CS, Soft Grip, 8 (5-154)
- SUNEX Internal Torx Impact Driver T30, 3/8"Dr (3670S4)
- MILWAUKEE TOOL M18 1/2" Brushless Hammer Drill Kit (2902-22)
- DEWALT 7-1/4" Circular Saw Blades (DWA171460B10)
- MILESCRAFT DOWELING JIG KIT 74PC (13330003)
- HOUGEN 3/8 in. RotaCut Hole Cutter, 3 pack (11108C)
- WOLFCRAFT Stop Drill7Pc Mtl Wolfcr (2757)
- HOUGEN 3/8 in. RotaCut Hole Cutter (11108)
- ALIGN X-Axis Power Table Feed 110V~1 Phase (3129-0150)
- HHIP 4" SUPEr Cross Slide Vise (3901-2704)
- VERTEX Vertex Dividing Plates For 8" Vertex Only Rotary Tables (3900-2392)
- Milescraft Milling and Drilling Accessories