Shop All Milling and Drilling Accessories
Milescraft
PocketJig100 Single Barrel Pocket Hole Jig
Mfr # 1324
Zoro # G605347552
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Pocket Hole
- Features 4 built in mesaurements
- For Use With Drill
- Includes Single Pocket Hole Jig, Pocket Hole Bit, 6 in T20 Driver, Depth Stop, Allen Wrench
- Max. Table Weight (lbs.) 0.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milescraft
- MFR # 1324
- Zoro # G605347552
- UPC # 737888132409
- Country of Origin China
- Category Milling and Drilling Accessories
Details
Application | Pocket Hole |
Features | 4 built in mesaurements |
For Use With | Drill |
Includes | Single Pocket Hole Jig, Pocket Hole Bit, 6 in T20 Driver, Depth Stop, Allen Wrench |
Max. Table Weight (lbs.) | 0.5 lb |
Description
PocketJig100 pocket hole jig allows you to connect your workpieces in a quick and timely manner or do repairs around your house. Small, compact design allows you to do applications where a small jig is required. Built-in board thickness locations for easy measurement and set-up of your workpieces, virtually eliminating the need for manual measurements. Everything you need to get started with your first pocket holes.
• No fence and the small design allow you to get into some of the smallest places to make repairs to many joints
• Hardened steel 3/8 in. drill bushing for precise and accurate pocket holes every time
• Tight tolerances between the bushing and the drill bit, reduce tear-out and create a clean pocket hole on the first try
• Recessed clamp pocket with magnet help keep the clamp in the same position as you move to different locations
• With the stronger rare earth magnet, you can easily clamp the jig from 1 location to another
• For speed and accuracy, use the Milescraft 3 in. face clamp
• 4 common board thickness settings built into the jig: 1/2 in., 3/4 in., 1 in. and 1-1/2 in. (12 mm, 19 mm, 27 mm, 38 mm)
• Convenient built-in depth setting to easily set the bit for correct drilling depth
• 3/8 in. split design stop collar with flat prevents slipping of the set screw when tightened and the flat prevents the bit from rolling
• 3/8 in. HSS step drill bit made from high-speed steel the PocketBit with 1/4 in. hex shaft is designed to reduce clogging and provide smooth and precise holes
• Includes magnetic T20 star driver for maximum torque settings without stripping
• No fence and the small design allow you to get into some of the smallest places to make repairs to many joints
• Hardened steel 3/8 in. drill bushing for precise and accurate pocket holes every time
• Tight tolerances between the bushing and the drill bit, reduce tear-out and create a clean pocket hole on the first try
• Recessed clamp pocket with magnet help keep the clamp in the same position as you move to different locations
• With the stronger rare earth magnet, you can easily clamp the jig from 1 location to another
• For speed and accuracy, use the Milescraft 3 in. face clamp
• 4 common board thickness settings built into the jig: 1/2 in., 3/4 in., 1 in. and 1-1/2 in. (12 mm, 19 mm, 27 mm, 38 mm)
• Convenient built-in depth setting to easily set the bit for correct drilling depth
• 3/8 in. split design stop collar with flat prevents slipping of the set screw when tightened and the flat prevents the bit from rolling
• 3/8 in. HSS step drill bit made from high-speed steel the PocketBit with 1/4 in. hex shaft is designed to reduce clogging and provide smooth and precise holes
• Includes magnetic T20 star driver for maximum torque settings without stripping
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 2-1/2 lb (H-41FG)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 8-Piece (1.5-8 mm) (DHX92201)
- LEATHERHEAD TOOLS Ultra-Force Axe, 8, w/Black 36.25 in. H (UFAB-8)
- PROTO 3/8" Drive Long Hex Bit Set, SAE, 7 pcs (J4900BD)
- MILESCRAFT Drill Block Plus Handheld Drilling Guide w/9 Bushing Sizes. Easy to Cut On Flat, Edge Or Round Stock (1336)
- MILESCRAFT PocketJig200 Complete Pocket Hole Jig Kit (1325)
- MILESCRAFT Shelf Jig, Create .25in and 5mm Shelf Pin Holes for Cabinets. Standard 32mm Spacing. (1343)
- MILESCRAFT PocketJig300 Heavy Duty Complete Pocket Hole Kit (1326)
- MILESCRAFT Dowel Jig Kit 1/4 in. 5/16 in. 3/8 in. (1333)
- MILESCRAFT Joint Master, Self-Clamping Aluminum Doweling Jig. For 1/4in, 5/16in, and 3/8in Dowel Pins (1334)
- STM HV10 10 HorizontalVertical Rotary And Dividing Table (326510)
- Milescraft Milling and Drilling Accessories