Shop All Squares, Bevels, and Stair Gauges
Milescraft
Mc-Square300 Aluminum Framing and Woodworking Square
Mfr # 8410
Zoro # G905347641
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12"
- Finish Anodized
- Features Removable Fence
- Application Measuring/Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milescraft
- MFR # 8410
- Zoro # G905347641
- UPC # 737888841004
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 12" |
Details
Finish | Anodized |
Features | Removable Fence |
Application | Measuring/Marking |
Description
The multi-functional MC-Square300 is the perfect reference measurement and marking tool for precise woodworking, remodeling, and many other applications. With the built-in easy angle readout, you can also mark 30-degree and 45-degree angles. Need to draw a circle, This square can do that too, simply remove the fence and secure the square with a nail or screw.
• Inside and outside scales for measuring and marking the inside and outside of your work piece
• 12" (300mm) square with 1/4? notch spacing
• 3-holes that are 32mm apart and 37mm from the edge for the layout of shelf pins
• Elongated notches for accurate scribing
• Anodized aluminum material with 3mm thickness
• Two quick angle finders for 30° and 45°angles
• Holes for the layout of standard 26mm and 35mm hinge cups
• Inside and outside scales for measuring and marking the inside and outside of your work piece
• 12" (300mm) square with 1/4? notch spacing
• 3-holes that are 32mm apart and 37mm from the edge for the layout of shelf pins
• Elongated notches for accurate scribing
• Anodized aluminum material with 3mm thickness
• Two quick angle finders for 30° and 45°angles
• Holes for the layout of standard 26mm and 35mm hinge cups
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Titanium Silver and Deming Bit (48-89-4640)
- TEKTON 3/8 Inch Reversible Ratcheting Combination Wrench (WRN56008)
- KRAFT TOOL Stainless Steel Seame, 8"x5" 1/2"R, 3/4"D (CF023PF)
- CRESCENT 5" Mini Dipped Handle Long Nose Pliers (5MLNDG)
- MILESCRAFT Framingsquare300 Framing and Woodworking Square (8404)
- MILESCRAFT Framingsquare500 Framing and Woodworking Square (8405)
- EMPIRE LEVEL 48" Blue Drywall T-Square (410-48)
- JOHNSON LEVEL & TOOL Aluminum Straight Edge, 60 In, Graduated (J60)
- STARRETT Stair Gage Fixture Attachments, Short (470)
- STANLEY Quick Square® Layout Tool – 6-3/4" (46-067)
- KAPRO 305 Carpenter & Framing Square 24" (305-24)
- Milescraft Measuring and Layout Tools