Milescraft

KneeBlades Rolling Knee Pads


product price: $59.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fabric Weight 6
  • Primary Neutralizing Application Work Safety
  • Color Yellow/Black
  • Includes Two Knee Blades
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Fabric Weight 6
Primary Neutralizing Application Work Safety
Color Yellow/Black
Includes Two Knee Blades

Description

KneeBlades are designed for any job where you are required to be on your knees. The high-quality Knee Blades allows for more balance, flexibility and mobility. The 3-wheeled mobile base allows for full 360° turning capability, without lifting from the floor.
• Close to the ground knee roller design minimizes back stress
• With the push of a button, you can go from KneeBlade to kneepad
• Tapered gel pad designed to evenly displace weight and lessen pressure on the knee, while fitting the contour of the knee
• Hook and Loop (one strap) secure Knee Blades comfortably with less tension on the back of your knee
• Durable, lightweight nylon for the most demanding projects
• Each roller knee pad weighs only 3.5 lbs.
• 3 durable non-marring casters on each knee blade
• Load rating of 80 lbs. per caster
• Ideal for installing tile, carpet, wood floors concrete and masonry work, painting low places, construction work, auto detailing, yard wok and more

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.