Shop All Milling and Drilling Accessories
Milescraft
Joint Master, Self-Clamping Aluminum Doweling Jig. For 1/4in, 5/16in, and 3/8in Dowel Pins
Mfr # 1334
Zoro # G208426555
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Self-Clamping
- For Use With Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milescraft
- MFR # 1334
- Zoro # G208426555
- UPC # 737888133406
- Country of Origin China
- Category Milling and Drilling Accessories
Details
Item | Doweling Jig |
Features | Self-Clamping |
For Use With | Drill |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 24" x 13/16" (01010)
- OSG Spiral Point Tap, Plug 3 Flutes (2831601)
- UNGER ErgoTec Ninja Blade Holder 4 Inch (18108)
- POWERBUILT 9Pc Short Arm Tamper Proof Star Key Set (941071)
- MILESCRAFT Orbiter Drill Attachment that Rotates 360 degrees (1300)
- MILESCRAFT Dowel Jig Kit 1/4 in. 5/16 in. 3/8 in. (1333)
- MILESCRAFT PocketJig100 Single Barrel Pocket Hole Jig (1324)
- MILESCRAFT Euro Hinge Jig-Concealed Hinge Jig, Suitable for Frame and Frameless Cabinet Door Hinges 35mm (1342)
- MILESCRAFT Drill Block Plus Handheld Drilling Guide w/9 Bushing Sizes. Easy to Cut On Flat, Edge Or Round Stock (1336)
- MILESCRAFT Drill90PLUS Right Angle Drill Attachment (1304)
- ABANAKI ChillyBits(tm), Air Colder Than 32 F (CB1)
- Milescraft Milling and Drilling Accessories