Shop All Router Accessories
Milescraft
Hinge Mate 300 Door Mortising Kit for Routers
Mfr # 1213
Zoro # G505347645
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight (Lb.) 1.84 lb
- For Use With Routers
- Application Door Mortises
- Material Steel/ABS Plastic
- Includes Hinge Templates, Strike and Latch Plate Templates, router bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milescraft
- MFR # 1213
- Zoro # G505347645
- UPC # 737888121304
- Country of Origin China
- Category Router Accessories
Details
Tool Weight (Lb.) | 1.84 lb |
For Use With | Routers |
Application | Door Mortises |
Material | Steel/ABS Plastic |
Includes | Hinge Templates, Strike and Latch Plate Templates, router bit |
Description
Hang doors like a professional with the HingeMate300. Whether you are installing new doors, or replacing or repairing existing doors, this kit comes with all the templates required to route doors and jambs for hinge, strike, and latch plates. Compatible with 1-3/8in. and 1-3/4in. doors, and hinges that are 2-1/2in., 3in., 3-1/2in., 4in., and 4-1/2 in. This kit, is perfect for home improvement projects. With the included 1/2in. router bit, your router will travel along the edge of the template, creating beautiful hinge mortises. A durable, steel template frame automatically aligns and removes the guess work to get the job done quickly and accurately. The included mounting hardware secures the jig to eliminate rocking or movement when you are routing. This kit will provide you beautiful 5/8in. Or 1/4 in." radii hinges. If you are in need of 90° corners for your hinges, simply chisel the remaining material out.
• Install hinges from 2-1/2in. to 4-1/2 in.
• Adjustable cams automatically align templates for 1-3/8 in. or 1-3/4 in. doors.
• Sturdy steel frame can be mounted on both the door and the jamb
• Durable tungsten carbide 1/2in. router bit cuts clean, level mortises
• Dual-position templates rotate template to achieve 5/8in. or 1/2in. radius mortises
• Centered tabs align the jig on pre marked lines, or hold tape measures for manual positioning
• Install hinges from 2-1/2in. to 4-1/2 in.
• Adjustable cams automatically align templates for 1-3/8 in. or 1-3/4 in. doors.
• Sturdy steel frame can be mounted on both the door and the jamb
• Durable tungsten carbide 1/2in. router bit cuts clean, level mortises
• Dual-position templates rotate template to achieve 5/8in. or 1/2in. radius mortises
• Centered tabs align the jig on pre marked lines, or hold tape measures for manual positioning
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HOLE SAW DIAMOND GRIT 1-1/8in. (DHS1125DG)
- PROTO Torque Wrench Head, Open End, 1 In. (JH7-32)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YV55)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-B-PZDX-5PK)
- MILESCRAFT Circle Guide Kit for Cutting Circles Up To 52" with Your Router (1219)
- MILESCRAFT Sigcrafter Wood Carving Sign Making Template Kit for Routers (1206)
- MILESCRAFT Carbon Steel Router Bushing Set; Silver - 9 Piece (2883361)
- MILESCRAFT TriGrips Triangle Bench Cookie Work Grippers, for Woodworking, Painting, Raising and Leveling (1600)
- MILESCRAFT Hinge Mate 200 Door Mortising Kit for Hinges for Use with Router (1214)
- MILESCRAFT 11Pc. Metal Bushing Set for Routers (1228)
- MAKITA Straight Guide (123058-3)
- Milescraft Router Accessories