Shop All Router Accessories
Milescraft
Hinge Mate 150 for Creating 3" and 3.5" Hinge Mortises with Your Router
Mfr # 1222
Zoro # G005347657
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight (Lb.) 0.6 lb
- Application Door Mortises
- Material Steel and Plastic
- For Use With Routers
- Includes Hinge Templates and router bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milescraft
- MFR # 1222
- Zoro # G005347657
- UPC # 737888122202
- Country of Origin China
- Category Router Accessories
Details
Tool Weight (Lb.) | 0.6 lb |
Application | Door Mortises |
Material | Steel and Plastic |
For Use With | Routers |
Includes | Hinge Templates and router bit |
Description
Using your router, create 3 in. and 3-1/2 in. hinge mortises on most door sizes with ease with the Milescraft Hinge Mate150 door hinge jig. Lightweight and easy to use door installation kit. Allows for accurate hinges all the time.
• Steel template frame compatible with most door size
• Durable tungsten carbide tipped 1/2 in. router bit included
• Door hinge templates needed to rout hinge mortises, 3 in. and 3-1/2 in. sizes included
• Rotate template to achieve 5/8 in. radius and 1/4 in. radius
• No bushings needed
• Designed for the DIY'er
• Lightweight and easy to use door hinge mortiser
• Steel template frame compatible with most door size
• Durable tungsten carbide tipped 1/2 in. router bit included
• Door hinge templates needed to rout hinge mortises, 3 in. and 3-1/2 in. sizes included
• Rotate template to achieve 5/8 in. radius and 1/4 in. radius
• No bushings needed
• Designed for the DIY'er
• Lightweight and easy to use door hinge mortiser
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #47 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50902)
- PROTO Black Oxide Short Combination Wrench 5/16" - 12 Point (J1210ESB)
- ROTHENBERGER Cutter Wheel Replacement, PK2 (70017B)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306642)
- MILESCRAFT Carbon Steel Router Bushing Set; Silver - 9 Piece (2883361)
- BIG HORN 4-1/2" Hinge Template, Single Pocket, 1/4" Radius Corner Replaces 451 (70162)
- BIG HORN 3-1/2" Hinge Template, Single Pocket, 5/8" Radius Corner Replaces 351-KF (70163)
- BOSCH Plunge Base, 11" L x 9" W x 6" H (PR111)
- MAKITA Depth Gauge, For HR2611F/HR2621 (331886-4)
- FISCH Flexible Router Guide (FSI-301615)
- BOSCH 8mmColletChuckfor1617/18-1613-/1619- (3607000645)
- Milescraft Routers & Accessories