Shop All Clamp Accessories
Milescraft
ClampAnchors Clamp Accessory for Work Benches and Bench Clamps
Mfr # 4017
Zoro # G605347569
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Bench Clamp
- Application Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milescraft
- MFR # 4017
- Zoro # G605347569
- UPC # 737888401703
- Country of Origin China
- Category Clamp Accessories
Details
For Use With | Bench Clamp |
Application | Clamping |
Description
Easily position and mount Clamp Anchors where you need them on your workbench. Clamp Anchors are the ideal mounting hardware for the Milescraft 3 in. and 6 in. Bench Clamp. The included T-bolts allow the Milescraft Bench Clamps to be used in T-tracks.
• Clamp anchors mount flush to workbench surface
• Anchor has a diameter of 2 in. and a height of 9 mm
• 180° rotation of clamp once mounted
• Includes 2 clamp anchors
• 2 in. forstner bit included
• Forstner bit has a diameter of 2 in. and a height of 9 mm for flush mounting of anchors
• All hardware for bench mounting is included
• With the included T-bolt hardware, your bench clamps cane be used with T-tracks
• For use with the Milescraft 3 in. and 6 in. bench clamps
• Clamp anchors mount flush to workbench surface
• Anchor has a diameter of 2 in. and a height of 9 mm
• 180° rotation of clamp once mounted
• Includes 2 clamp anchors
• 2 in. forstner bit included
• Forstner bit has a diameter of 2 in. and a height of 9 mm for flush mounting of anchors
• All hardware for bench mounting is included
• With the included T-bolt hardware, your bench clamps cane be used with T-tracks
• For use with the Milescraft 3 in. and 6 in. bench clamps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1/2" High-Torque Impact Wrench w/Friction Ring (2663-20)
- PERFORMANCE TOOL 22-Pc Sae 1/4 In Dr. Sae Socket Set Tool Set, W36901 (W36901)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-06-08)
- MILESCRAFT 8" ClampSquare for Right Angle Woodworking Projects (4011)
- WILTON Spindel Assembly (1700210)
- BESSEY KF2 Pads, PR (4102100)
- EXCEL BLADES 5.5 in. Curved Nose Hemostat (55530IND)
- TE-CO Std Grip Edge Clamp, 5/8"X2" (33717)
- WILTON Work Positioner, Junior (343)
- BORA PORTAMATE Bora Jigsaw Guide (542009)
- Milescraft Clamp Accessories