Shop All Router Accessories
Milescraft
Circle Guide Kit for Cutting Circles Up To 52" with Your Router
Mfr # 1219
Zoro # G705347643
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight (Lb.) 3.05 lb
- Features TurnLock BasePlate
- For Use With Routers
- Application Routing
- Material Glass-filled nylon, durable polycarbonate, and metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milescraft
- MFR # 1219
- Zoro # G705347643
- UPC # 737888121908
- Country of Origin China
- Category Router Accessories
Details
Tool Weight (Lb.) | 3.05 lb |
Features | TurnLock BasePlate |
For Use With | Routers |
Application | Routing |
Material | Glass-filled nylon, durable polycarbonate, and metal |
Description
Cut small and large circles from 1.5 in. in diameter to 52 in. in diameter with the CircleGuideKit router accessories guide. With the included TurnLock base plate, this product is compatible with most routers. There is no longer a need for that homemade circle cutting jig, the CircleGuideKit does it all for you and includes everything you need to cut your desired circle. It also includes a bonus Offset Base for finishing edges on your work piece. Best used with a plunge router.
• Small router circle jig has built in imperial and metric scales, with an easy readout window for setting the diameter of both your inside and outside cuts
• Small circle jig quickly and easily attaches to the included TurnLock circle guide head
• Large router circle jig has built in imperial and metric scales, with an easy readout window for setting the diameter of both your inside and outside cuts
• Large circle jig quickly and easily attaches to the included TurnLock circle guide head
• 13 in. offset base provides added stability when finishing the edges on your work piece using your router
• Offset base has an oversized handle knob is easy to grip providing superior control of your router
• Router guide is equipped with the patented TurnLock technology
• Allows for fast tool-free guide bushing and router attachment exchanges
• Thumb-activated lock/release mechanism enhances speed and safety when changing tools
• TurnLock base plate accepts all Milescraft bushings and others, with the included top-hat adaptor bushing
• Small router circle jig has built in imperial and metric scales, with an easy readout window for setting the diameter of both your inside and outside cuts
• Small circle jig quickly and easily attaches to the included TurnLock circle guide head
• Large router circle jig has built in imperial and metric scales, with an easy readout window for setting the diameter of both your inside and outside cuts
• Large circle jig quickly and easily attaches to the included TurnLock circle guide head
• 13 in. offset base provides added stability when finishing the edges on your work piece using your router
• Offset base has an oversized handle knob is easy to grip providing superior control of your router
• Router guide is equipped with the patented TurnLock technology
• Allows for fast tool-free guide bushing and router attachment exchanges
• Thumb-activated lock/release mechanism enhances speed and safety when changing tools
• TurnLock base plate accepts all Milescraft bushings and others, with the included top-hat adaptor bushing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Manual Hand Staple Gun, T50 Staples x 5/8 Inch Long / 18 Gauge Brads (M641)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62031)
- EXCEL BLADES K30 Rite-Cut Non-Roll Hobby Knife with Safety Cap, Asst. Color, 12pk (16030)
- TEKTON 24 x 27 mm 45-Degree Offset Box End Wrench (WBE24324)
- MILESCRAFT Design/Inlay Kit Wood Carving Tempalte Kit for Routers (1207)
- MILESCRAFT DustRouter Dust Collection System for Router Tables (1501)
- MILESCRAFT Carbon Steel Router Bushing Set; Silver - 9 Piece (2883361)
- MILESCRAFT Hinge Mate 200 Door Mortising Kit for Hinges for Use with Router (1214)
- MILESCRAFT TriGrips Triangle Bench Cookie Work Grippers, for Woodworking, Painting, Raising and Leveling (1600)
- MILESCRAFT PantographPRO Complete Tracing System for Use with Routers (1221)
- WESTWARD Strght Router Bit, 9/16 x 1-1/4 In Cut D (45J325)
- Milescraft Routers & Accessories