Shop All Clamp Accessories
Milescraft
8" ClampSquare for Right Angle Woodworking Projects
Mfr # 4011
Zoro # G105347564
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Clamps
- Application Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milescraft
- MFR # 4011
- Zoro # G105347564
- UPC # 737888401109
- Country of Origin China
- Category Clamp Accessories
Details
For Use With | Clamps |
Application | Clamping |
Description
The Milescraft 8 in. Clamp Squares are the ultimate solution when you need to square up corners in your woodworking assembly and gluing applications. These Clamp Squares are durable and lightweight, making them easy to use. Unlike metal squares, these clamp squares will not mar your workpieces. 90° angles are a woodworking essential, which makes these the perfect accessory. Clamp Squares can be used on both inside and outside edges. The 8 in. squares are ideal for project construction, from assembling boxes to building shelving.
• 8 in. x 8 in. durable body is perfect for those small projects where 90° clamping is needed
• Bar clamp notches prevent your clamps from shifting
• Bar clamp notches provide precise alignment
• Fence clamp holes allow you to use with fence clamps, for variable clamp styles
• Patented dovetail tracks are compatible with the Milescraft track clamps, currently offered in the track clamp kit 100
• Perfect for assembly of: boxes, shelves, picture frames, pocket holes, drawers, and more
• For use with: bar clamps, c-clamps, fence clamps and track clamps
• 8 in. x 8 in. durable body is perfect for those small projects where 90° clamping is needed
• Bar clamp notches prevent your clamps from shifting
• Bar clamp notches provide precise alignment
• Fence clamp holes allow you to use with fence clamps, for variable clamp styles
• Patented dovetail tracks are compatible with the Milescraft track clamps, currently offered in the track clamp kit 100
• Perfect for assembly of: boxes, shelves, picture frames, pocket holes, drawers, and more
• For use with: bar clamps, c-clamps, fence clamps and track clamps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 4mm Hex 25mm 3/8 Sq. Drive (3012M.25-4)
- DRILL AMERICA HSS Spiral Point Tap, M2.5-0.45, 2 Flutes (DWTG2.5X.45)
- GREENLEE Piston, Foam, 1/2 In, Pk5 (608-5)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ENG-AC830P)
- MILESCRAFT ClampAnchors Clamp Accessory for Work Benches and Bench Clamps (4017)
- WILTON Work Positioner, Light Duty (344)
- DENT FIX EQUIPMENT CUP & SCREW END OF C-CLAMP F/DF-15 (DFSPD66A)
- KANT-TWIST Weaver Grips, 7/8 x 4 In (WG034)
- TE-CO M12 Super Clamp Set, 14mm Slot (68104)
- BESSEY Bessey Tools 211430 8 in. Wood Hand Screw Clamp (211430)
- BORA PORTAMATE Bora Saw Plate (544006)
- Milescraft Clamps