Shop All Drill Bit Sets
Milescraft
7pc. Metric Brad Point Drill Bit Set
Mfr # 2318
Zoro # G805347567
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Steel
- Primary Material Application Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milescraft
- MFR # 2318
- Zoro # G805347567
- UPC # 737888231805
- Country of Origin China
- Category Drill Bit Sets
Details
Material - Machining | Steel |
Primary Material Application | Drilling |
Description
7-Piece Milescraft Metric Brad Point Bit Set has precision cutting edges, which reduce splintering when drilling. Sharp brad point tips allow for accurate positioning and prevent walking. Made of precision ground steel for long-lasting use.
• Set includes: 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 12 mm drill bits
• Precision cutting edges reduce splintering when drilling
• Bits larger than 3/8 in. have reduced shanks to fit 3/8 in. drill chucks
• Sharp brad point tips allow for accurate positioning and prevent walking
• Can be used with soft, hard, exotic, veneered and laminated wood
• Bits come in a cassette for easy storage and use
• Set includes: 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 12 mm drill bits
• Precision cutting edges reduce splintering when drilling
• Bits larger than 3/8 in. have reduced shanks to fit 3/8 in. drill chucks
• Sharp brad point tips allow for accurate positioning and prevent walking
• Can be used with soft, hard, exotic, veneered and laminated wood
• Bits come in a cassette for easy storage and use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY L LONG ARM 1/8"" (14208)
- ASTRO PNEUMATIC 3/8" Drive Drive Nano Impct Sckets, SAE, 10 pcs., 3/8", SAE (78310)
- STARRETT Benchtop Hardness Tester, A, B, C Scales (3814)
- K-TOOL INTERNATIONAL Battery Charger, 18.5V Ni Cd (KTI72216)
- MILESCRAFT 6pc. Wood Stubby Set (2300)
- MILESCRAFT 7pc. Brad Point Drill Bit Set (1812)
- WESTWARD Jobber Drill Set, 3/8 Shank, 15 PC, HSS (5UDP1)
- BOSCH Glass and Tile Bit Set, 1/8-5/16, 4 Pc (GT2000)
- CENTURY DRILL & TOOL Titanium Drill Bit 29Pc Pod Set 3/8 Reduced Shank 1/16 To 1/2 By 64Ths (88449)
- CLE-LINE Cobalt Jobber Length Drill Set (C21166)
- GYROS Industrial Grade Cobalt 29 pcs Drill Bit Set (45-31329)
- Milescraft Drill Bits