Shop All Drill Bit Sets
Milescraft
6pc. Wood Stubby Set
Mfr # 2300
Zoro # G905347559
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining HSS
- Primary Material Application Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milescraft
- MFR # 2300
- Zoro # G905347559
- UPC # 737888230006
- Country of Origin China
- Category Drill Bit Sets
Details
Material - Machining | HSS |
Primary Material Application | Drilling |
Description
Now you can drill holes into wood in hard-to-reach areas you couldn't get to before without breaking off the tip of a good drill bit. These durable drill bits are precision ground from one piece of M2 High Speed Steel; there is no weak spot where two pieces are welded or crimped together. With a brad point tip, these bits are ideal for drilling into wood with pin point accuracy. A little over 2-1/4-Inch overall length lets you drill in confined spaces and around tight corners. The shank is 1/4-Inch hex shaft that works with standard quick-change chucks. Use with a Drive90 right angle driver from Milescraft to get inside of really tight spaces. This 6-Piece set includes common size drill bits: 3/32, 1/8, 3/16, 1/4, 5/16, and 3/16-Inch diameter.
• 2.3-Inch bits allow access to tight spaces
• One piece precision ground from M2 high speed steel for long lasting durability
• 1/4-Inch hex shank works with standard and quick-change chucks
• 6 piece set of common size drill bits
• Brad point tip for pin point accuracy when drilling into wood materials
• 2.3-Inch bits allow access to tight spaces
• One piece precision ground from M2 high speed steel for long lasting durability
• 1/4-Inch hex shank works with standard and quick-change chucks
• 6 piece set of common size drill bits
• Brad point tip for pin point accuracy when drilling into wood materials
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Multi-Bit T-Hdl Scrwdrvr (70211)
- BIG HORN Pin Jig and Bit (19651)
- MILWAUKEE TOOL 7/8 in. Carbide Grit Hole Saw (49-56-0409)
- MILWAUKEE TOOL 6" Hole Dozer Bi-Metal Hole Saw (49-56-9656)
- MILESCRAFT 7pc. Brad Point Drill Bit Set (1812)
- MILESCRAFT 7pc. Metric Brad Point Drill Bit Set (2318)
- CLEVELAND 29PC Q-Cobalt™ Wide Land Parabolic Jobber Dril Set Cleveland 2075 Straw HSS-CO RHS/RHC 1/16-1/2x1/64 (C00902)
- CENTURY DRILL & TOOL Black Oxide Drill Bit 29Pc Pod Set Pro Grade Usa 1/16 To 1/2 By 64Ths (24329)
- CHICAGO-LATROBE 26PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS A - Z (49918)
- ARTU Multipurpose Metric Drill Bit Set, 5 pcs. (01506)
- IRWIN Step Drill Bit Set, Bright Finish, High Speed Steel, Black Oxide, 3-Piece (10502ZR)
- Milescraft Drill Bit Sets