Shop All Locking Clamps
Milescraft
6" Face Clamp for Woodworking
Mfr # 4002
Zoro # G505347560
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6"
- Features Comfort Grip Handle
- Clamping Force 400 lbs
- Application Clamping
- Handle Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milescraft
- MFR # 4002
- Zoro # G505347560
- UPC # 737888400201
- Country of Origin China
- Category Locking Clamps
Dimensions
Size | 6" |
Details
Features | Comfort Grip Handle |
Clamping Force | 400 lbs |
Application | Clamping |
Handle Color | Silver |
Description
Quick and easy clamping solution for all types of projects. The 6 in. FaceClamp is perfect for pocket hole joinery, project construction, general clamping, and more. The versatile clamps help create a flush joint during pocket hole assembly and can be used for many other tasks that require clamping.
• Metal swivel pads ensure there is no marring on your work piece
• 6 in. reach for clamping on a variety of material thicknesses up to 5 in. thick
• Adjustable capacity knob equipped with a thumb screw, allowing for quick and easy adjustment of jaw capacity
• Over molded, comfort handles designed to comfortably fit in your hand for maximum clamping pressure
• Ideal for pocket hole joinery, construction of woodworking, project construction, welding, repairs and more
• Metal swivel pads distribute clamping force evenly
• Compatible with Milescraft PocketJig100 and PocketJig200
• Metal swivel pads ensure there is no marring on your work piece
• 6 in. reach for clamping on a variety of material thicknesses up to 5 in. thick
• Adjustable capacity knob equipped with a thumb screw, allowing for quick and easy adjustment of jaw capacity
• Over molded, comfort handles designed to comfortably fit in your hand for maximum clamping pressure
• Ideal for pocket hole joinery, construction of woodworking, project construction, welding, repairs and more
• Metal swivel pads distribute clamping force evenly
• Compatible with Milescraft PocketJig100 and PocketJig200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 2in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25164)
- ZORO SELECT 21pc. Bright 118 Degrees Drill Bit Set (450-000021)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 38137 (38137)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.063in (111206300)
- MILESCRAFT 3" Face Clamp for Woodworking (4001)
- MILESCRAFT PocketClamp Corner Clamp for Pocket Hole Joining (4004)
- MILESCRAFT 90° CornerClamp for Woodworking (4005)
- MILESCRAFT 3" BenchClamp (4006)
- MILESCRAFT TrackClamp Hold Down Clamps for T-Tracks, 2PK (4021)
- MILESCRAFT SquareClampKit 90-Degree Kit, 5-Pieces (4012)
- MILWAUKEE TOOL 11" TORQUE LOCK Locking C-Clamp Swivel Jaws (48-22-3521)
- Milescraft Locking Clamps