Shop All Router Bits
Milescraft
3pc. Core Box Router Bit Set with sizes 1/4", 3/8" and 1/2"
Mfr # 2210
Zoro # G205347532
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Overall Length 2-3/8 in
- Application Routing
- Shank Length (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milescraft
- MFR # 2210
- Zoro # G205347532
- UPC # 737888221004
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-3/8 in |
Shank Length (In.) | 1/4 in |
Details
Material - Machining | Tungsten carbide |
Application | Routing |
Description
The Milescraft Core Box Long Reach Router Bit Set contains 3 bits that are 2-3/8′′ long. The tungsten carbide tipped bits are perfect for routing wood signs. This 3-bit set comes with a 1/4′′, 3/8′′, and 1/2′′ core box bit, each with 1/4′′ shank.The 1/4′′ bit is the same bit provided with the SignPRO for use with the 1-1/2′′ letter templates. The 3/8′′ bit is the same bit provided with the SignCrafter and SignPRO, for use with the 2-1/2′′ letter templates. Use the 1/2′′ bit with the 2-1/2′′ templates to create 'bold' letters.
• Compatible with the Milescraft sign-making system
• Use to yield strong, readable lettering
• Carbide-tipped construction for long-lasting durability
• 2-3/8 in. overall length for added depth
• 1/4 in. shank
• Includes a 1/4 in. core box bit, 3/8 in. core box bit and a 1/2 in. core box bit
• Compatible with the Milescraft sign-making system
• Use to yield strong, readable lettering
• Carbide-tipped construction for long-lasting durability
• 2-3/8 in. overall length for added depth
• 1/4 in. shank
• Includes a 1/4 in. core box bit, 3/8 in. core box bit and a 1/2 in. core box bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Tinners Snip, Straight, 12 in, High Strength Nickel Aluminum Bronze (S-1144)
- KOMELON Komelon LED Tape Measure (LED25)
- CDI Preset Torque Screwdrivers, 4 to 40 In-lb (401SP)
- WESTWARD #30 2-3/4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRR8)
- MILESCRAFT 1/2" Bearing Guided Straight Bit (2216)
- MILESCRAFT 1/4" Core Box Router Bit (2211)
- MILESCRAFT 1/4" V-Groove Router Bit (2214)
- MILESCRAFT 3/8" Core Box Router Bit (2212)
- MILESCRAFT 1/8" Downcut Spiral Router Bit (2215)
- MILESCRAFT 1/2" Core Box Router Bit (2213)
- DIABLO STRAIGHT ROUTR BIT 3/8""D (DR04124)
- Milescraft Router Bits