Shop All Router Bits
Milescraft
3/8" Core Box Router Bit
Mfr # 2212
Zoro # G305347531
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Tungsten carbide
- Overall Length 2-3/8 in
- Application Routing
- Shank Length (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milescraft
- MFR # 2212
- Zoro # G305347531
- UPC # 737888221202
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-3/8 in |
Shank Length (In.) | 1/4 in |
Details
Material - Machining | Tungsten carbide |
Application | Routing |
Description
The Milescraft 3/8 in. Core Box Long-Reach Router Bit is used to yield strong, readable letters with the Milescraft sign-making system. The router bit is carbide tipped for long-lasting durability.
• Designed for use with the 2-1/2 in. templates in the Milescraft sign-making system
• Use to yield strong, readable lettering
• Carbide tipped for long-lasting durability
• 2-3/8 in. overall length for added depth
• 1/4 in. shank
• Designed for use with the 2-1/2 in. templates in the Milescraft sign-making system
• Use to yield strong, readable lettering
• Carbide tipped for long-lasting durability
• 2-3/8 in. overall length for added depth
• 1/4 in. shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Finish (5249B)
- GEARWRENCH 3/8" Drive 120XP Dual Material Handle Locking Flex Head Ratchet 15.5" (81321)
- AJAX TOOL WORKS IMPACT TOOL 1/2" SQ DR .041 ZG SK (AJA1130)
- PRIME-LINE WORKPRO W001314 6 Piece Tool Set, 7in., 8in. and 10in. Tools, Drop Forged Carb Single Pack (W001314)
- MILESCRAFT 1/8" Downcut Spiral Router Bit (2215)
- MILESCRAFT 1/4" V-Groove Router Bit (2214)
- MILESCRAFT 1/2" Core Box Router Bit (2213)
- MILESCRAFT 3pc. Core Box Router Bit Set with sizes 1/4", 3/8" and 1/2" (2210)
- MILESCRAFT 1/4" Core Box Router Bit (2211)
- MILESCRAFT 1/2" Bearing Guided Straight Bit (2216)
- FREUD Straight Router Bit, 3/8" Cutting Dia. (04-124)
- Milescraft Router Bits