Shop All Locking Clamps
Milescraft
3" BenchClamp
Mfr # 4006
Zoro # G605347514
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6"
- Features Comfort Grip Handle
- Handle Color Silver
- Application Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milescraft
- MFR # 4006
- Zoro # G605347514
- UPC # 737888400607
- Country of Origin China
- Category Locking Clamps
Dimensions
Size | 6" |
Details
Features | Comfort Grip Handle |
Handle Color | Silver |
Application | Clamping |
Description
Versatile clamp, for a variety of applications. The 3 in. Bench Clamp is perfect for pocket hole joinery, project construction, general clamping, drilling, routing, cutting and more. The clamps can be mounted to most clamp tracks on the market, work benches and even drill presses with complete 360 rotation.
• Padded swivel pad ensures there is no marring on your work piece
• Clamp pad distributes clamping force evenly
• Adjustable capacity handle knob allows for a quick adjustment of capacity, with comfort
• Over-molded, comfort handles designed to comfortably fit your hand for maximum clamping pressure
• 3 in. bench clamp is ideal for pocket hole joinery, project construction, welding, repairs and more
• 3 in. jaw capacity
• Compatible with material thicknesses up to 3.75 in. thick
• Includes one 3 in. BenchClamp only, accessories sold separately
• Padded swivel pad ensures there is no marring on your work piece
• Clamp pad distributes clamping force evenly
• Adjustable capacity handle knob allows for a quick adjustment of capacity, with comfort
• Over-molded, comfort handles designed to comfortably fit your hand for maximum clamping pressure
• 3 in. bench clamp is ideal for pocket hole joinery, project construction, welding, repairs and more
• 3 in. jaw capacity
• Compatible with material thicknesses up to 3.75 in. thick
• Includes one 3 in. BenchClamp only, accessories sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 10" 15 Amp Multi Material Dual Bevel Sliding Miter Saw (R255SMSDB+)
- KIPP Adjustable Handle With Protective Cap, Size: 2 M08X25, Entirely Stainless Steel, Electropolished (K0124.9208X25)
- VEGA INDUSTRIES Screwdriver Bit Set, 25Pc Driver Bit Set (VT-25A)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- MILESCRAFT 6" Face Clamp for Woodworking (4002)
- MILESCRAFT 6" BenchClamp (4007)
- MILESCRAFT SquareClampKit 90-Degree Kit, 5-Pieces (4012)
- MILESCRAFT PocketClamp Corner Clamp for Pocket Hole Joining (4004)
- MILESCRAFT Track Master, Universal T-Track Clamping System. Fits any T-Track. Clamping Base and 3in Clamp. (4023)
- MILESCRAFT 8" Face Clamp for Woodworking (4003)
- GEARWRENCH 6 Piece Spindle Nut Set (41660D)
- Milescraft Locking Clamps