Shop All Cutting, Tapping, and Grinding Fluids
Miles Lubricants
Water Soluble Cutting Fluid, 55 gal., Drum
Mfr # MM2000701
Zoro # G3788622
product price: $2,165.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,165.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MM2000701
- Zoro # G3788622
- UPC # 816692025180
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Details
Item | Water Soluble Cutting Fluid,55 gal.,Drum |
Description
Miles Sol Kut Hp Hd is a heavy duty BIOSTABLE semi-synthetic high pressure metalworking coolant. Miles Sol Kut Hp Hd combines the superior chemical flexibility of synthetics with mineral oil and a chlorinated extreme-pressure additive. Miles Sol Kut Hp Hd has exceptional foam control, hard water stability and tramp oil rejection. It provides outstanding extreme-pressure lubricity for machining and grinding virtually all metals, particularly Aluminum, Stainless Steels and other hard to machine alloys. Miles Sol Kut Hp Hd is not recommended for use on Magnesium. Application: Miles Sol Kut Hp Hd is designed for use in high and low pressure metal removal operations such as all CNC milling, turning, drilling, tapping, grinding and sawing. TYPICAL PROPERTIES: Appearance-Concentrate Amber liquid,Appearance- Dilution Translucent Amber,Residual Film Soft, fluid,pH @ 20:1 9.0 ± 0.2,Specific Gravity @ 60°F 1.03 ± 0.03,Lbs/Gallon 8.57 ± 0.1,Total Chlorine, wt % 3 - 5% max,Flash point, PMCC None
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-32-25-P-A-KF (DFM-32-25-P-A-KF)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 3/8"-18 Thread Size (SH3-62)
- EATON AEROQUIP Adpt, ORS-MPT, 1-14, 3/4-14, Strt (FF2031T1012S)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod (288447)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 68 (M00701703)
- MILES LUBRICANTS Mineral Based Cutting Fluid, 5 gal., Pail (MM2001103)
- MILES LUBRICANTS SemiSynthetic Cutting Fluid, 55 gal., Drum (MM2000801)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000503)
- MILES LUBRICANTS Metal Working Cleaner, Concentrate, 5 gal. (MM2000103)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 220 (M00701903)
- MOBIL Mobil Vactra No. 1, Way Oil, 5 gal., ISO 32 (100705)
- Miles Lubricants Cutting, Tapping, and Grinding Fluids