Shop All Cutting, Tapping, and Grinding Fluids
Miles Lubricants
Water Soluble Cutting Fluid, 55 gal., Drum
Mfr # MM2000601
Zoro # G3788701
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,103.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miles Lubricants
- MFR # MM2000601
- Zoro # G3788701
- UPC # 816692025173
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Details
Item | Water Soluble Cutting Fluid,55 gal.,Drum |
Description
Miles Sol Kut Hp is a BIOSTABLE semi-synthetic high pressuremetalworking coolant containingapproximately 15% mineral oil. Miles Sol Kut Hp has exceptional foam control, hard water stability and tramp oil rejection while providing outstanding lubricity for machining and grinding. It is compatible with virtually all metals except Magnesium and is formulated without the use of Chlorine.Application:Miles Sol Kut HpMiles Sol Kut Hp is designed for use in high and low pressure metal removal operations such as allCNC milling, turning, drilling, tapping, grinding and sawing. TYPICAL PROPERTIES: Appea rance-Concentrate Amber liquid, Appearance- Dilution Translucent Amber, Residual Film Soft, fluid, pH @ 20:1 9.2 ± 0.2, Specific Gravity @ 60°F 1.02 ± 0.03, Lbs/Gallon 8.51 ± 0.1, Total Sulphur, wt % None, Total Chlorine, wt % None, Flash point, PMCC None
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 1/2" Hose Dia., 100 ft. Length, 500 psi (82000 OLP)
- SMC Regulator, 3/8" NPT Ports, 30 Size (AR30-N03-Z-B)
- FESTO Compact Cylinder ADN-32-50-I-P-A (ADN-32-50-I-P-A)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Size - Air Treatment: Compact (C18-04-FLG0B)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 220 (M00701903)
- MILES LUBRICANTS Metal Working Cleaner, Concentrate, 5 gal. (MM2000103)
- MILES LUBRICANTS Full Synthetic Cutting Fluid, 5 gal., Pail (MM2000903)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000603)
- MILES LUBRICANTS Mineral Based Cutting Fluid, 5 gal., Pail (MM2001103)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 150 (M00701803)
- LPS Cutting Oil, 16 oz, Squeeze Bottle (05316)
- Miles Lubricants Cutting, Tapping, and Grinding Fluids