Shop All Cutting, Tapping, and Grinding Fluids
Miles Lubricants
Water Soluble Cutting Fluid, 55 gal., Drum
Mfr # MM2000501
Zoro # G3789033
product price: $1,974.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,974.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MM2000501
- Zoro # G3789033
- UPC # 816692025166
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Details
Item | Water Soluble Cutting Fluid,55 gal.,Drum |
Description
Miles Sol Kut Hd is a heavy duty BIOSTABLEsoluble oil concentrate containing a chlorinated additive for difficult machining operations. This product was designed to be extended with water for the machining and grinding of virtually all metals except magnesium. Miles Sol Kut Hd is excellent on high silicon aluminum alloys.Application: Miles Sol Kut Hd is designed for use in all metalworking applications such as CNC milling, turning, drilling, tapping and grinding. Miles Sol Kut Hd is also excellent on cast iron and sawing applications.Typical Properties: Appearance-Concentrate-Amberliquid,Appearance-Dilution-OpaqueAmber,Residual Film-Soft, fluid,pH @ 20:1-9.2±0.2,Specific Gravity @ 60°F-0.95± 0.03,Lbs/Gallon-7.9± 0.1,Total Chlorine, wt %-8 to 9,Flash point, COC°F-355.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 OFFSET LINK)
- LOC-LINE Swivel Nozzle 60, Gray, 1/4", PK20 (49450-G)
- SMC Plug, Tube 1/4 In, Brass and PBT (KQ2P-07)
- INA Banded Ball Thrust Bearing, Bore 1.375 In (AKL.D15)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 55 gal., Drum (MM2001203)
- MILES LUBRICANTS Full Synthetic Cutting Fluid, 55 gal. (MM2000901)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000503)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 220 (M00701903)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 150 (M00701803)
- MILES LUBRICANTS Cutting Oil, Drum, 55 gal.Viscosity 150 (M00701801)
- TAP MAGIC Coolant, 5 gal., Orange, 9.3 pH Value (80640WS)
- Miles Lubricants Cutting, Tapping, and Grinding Fluids