Shop All Cutting, Tapping, and Grinding Fluids
Miles Lubricants
Water Soluble Cutting Fluid, 5 gal., Pail
Mfr # MM2000603
Zoro # G3788780
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MM2000603
- Zoro # G3788780
- UPC # 816692025265
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Details
Item | Water Soluble Cutting Fluid,5 gal.,Pail |
Description
Miles Sol Kut Hp is a BIOSTABLE semi-synthetic high pressuremetalworking coolant containingapproximately 15% mineral oil. Miles Sol Kut Hp has exceptional foam control, hard water stability and tramp oil rejection while providing outstanding lubricity for machining and grinding. It is compatible with virtually all metals except Magnesium and is formulated without the use of Chlorine.Application:Miles Sol Kut HpMiles Sol Kut Hp is designed for use in high and low pressure metal removal operations such as allCNC milling, turning, drilling, tapping, grinding and sawing. TYPICAL PROPERTIES: Appea rance-Concentrate Amber liquid, Appearance- Dilution Translucent Amber, Residual Film Soft, fluid, pH @ 20:1 9.2 ± 0.2, Specific Gravity @ 60°F 1.02 ± 0.03, Lbs/Gallon 8.51 ± 0.1, Total Sulphur, wt % None, Total Chlorine, wt % None, Flash point, PMCC None
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.75 x 22.5in PL, T60 (225L075)
- CAMPBELL HAUSFELD Auto Coupler, 1/4" Male NPT (MP323900AV)
- ZORO SELECT QD Bushing, Series SK, Bore 2-3/16 In (SK2316)
- MILTON Condensate Drain, 1/2" NPT (1180-2)
- MILES LUBRICANTS SemiSynthetic Cutting Fluid, 55 gal., Drum (MM2000801)
- MILES LUBRICANTS Cutting Oil, Drum, 55 gal.Viscosity 150 (M00701801)
- MILES LUBRICANTS Metal Working Cleaner, Concentrate, 5 gal. (MM2000103)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 55 gal., Drum (MM2001203)
- MILES LUBRICANTS SemiSynthetic Cutting Fluid, 5 gal., Pail (MM2000803)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 68 (M00701703)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72055)
- Miles Lubricants Cutting, Tapping, and Grinding Fluids