Shop All Cutting, Tapping, and Grinding Fluids
Miles Lubricants
SemiSynthetic Cutting Fluid, 55 gal., Drum
Mfr # MM2000301
Zoro # G3788738
product price: $1,669.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,669.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MM2000301
- Zoro # G3788738
- UPC # 816692025197
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Details
Item | SemiSynthetic Cutting Fluid,55 gal.,Drum |
Description
Miles Sol-Kut is premium quality soluble oil. The emulsions in this product provide excellent tcoling, lubricity, and rust protection for use in a wide range of grinding and machining operations. It exhibits a milky white appearance. Recommendations: Miles Sol-Kut is typically recommended for use at water/oil ratios of 20:1 to 40:1 in drilling, forming, planning, milling, sawing and turning operations on a variety of carbon and alloy steels ranging from soft to medium hardness, particularly where carbide tip toolings are being used. Miles Sol-Kut is suited for light machining and is especially recommended for grinding operations where very clean emulsion are typically required to permit rapid settling of fines. This feature helps the emulsion keep the circulating lines clean and allows free flow of coolant to the workpiece. The absence of recycled grinding dirt in the emulsion keeps grinding wheels free cutting, thus, producing excellent finishes and promoting longer wheel life. Features and benefits: Miles Sol-Kut is a general purpose soluble oil containing a high level of emulsifiers for superior performance. It readily emulsifies and forms very stable emulsions even with relatively hard waters and at high dilution ratios. SOL-KUT exhibits excellent cooling and lubricity properties to transfer heat away from the cutting zone and reduce friction between the cutting tool and the workpiece. The combination of the cooling and the lubricity properties provides improved dimensional accuracy and surface finish of parts and increased tool life. Miles Sol-Kut provides excellent rust protection for both the machine and the parts being machined. It exhibits low foaming tendencies, and a high level of detergency which is beneficial in grinding operations to prevent loading of the grinding wheels with grit and fines. This also assists in the flushing and settling of chips and in keeping machines and parts clean.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 2200mm PL, T275 (D2200-8M-20)
- U-POL PRODUCTS U-POL Products UPL-UP0820VG 1 US Gallon 2.6 VOC Raptor Liner Kit with Gun; Black (UPL-UP0820VG)
- BALDOR-RELIANCE Motor, 1-1/2 HP, 1755 rpm, 3-Phase (EM3154T-8)
- GATES Belt, Poly Chain, GT, 14mm P, 20mm W, 170 T (14MGT-2380-20)
- MILES LUBRICANTS Metal Working Cleaner, Concentrate, 5 gal. (MM2000203)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000503)
- MILES LUBRICANTS Metal Working Cleaner, Concentrate, 5 gal. (MM2000103)
- MILES LUBRICANTS Full Synthetic Cutting Fluid, 55 gal. (MM2000901)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 150 (M00701803)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 55 gal., Drum (MM2001203)
- EAGLE TAPTEK CUTTING TOOLS 16OZ EAGLE VP48 DRILL & TAP FLUID CUTTING FLUID (EAGLE-VP48-16OZ)
- Miles Lubricants Cutting, Tapping, and Grinding Fluids