Shop All Cutting, Tapping, and Grinding Fluids
Miles Lubricants
SemiSynthetic Cutting Fluid, 5 gal., Pail
Mfr # MM2000803
Zoro # G3788808
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MM2000803
- Zoro # G3788808
- UPC # 816692025302
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Details
Item | SemiSynthetic Cutting Fluid,5 gal.,Pail |
Description
Miles Kool Sol Ss B is a semi-synthetic general purpose metalworking coolant containing approximately 10% mineral oil. This product, when diluted with water, forms a translucent Amber emulsion which offers excellent work piece visibility, good lubricity, and superior cooling. Application: Designed for use in metalworking applications such as all CNC milling,turning, drilling, tapping, and grinding, Miles Kool Sol Ss B is also excellent on conventional machining processes and sawing applications.Typical Properties:Appearance-Concentrate Amber liquid,Appearance- Dilution Translucent Amber,Residual Film Soft, fluid,pH @ 20:1 9.0 ± 0.2,Lbs/Gallon 8.34 ± 0.1,Total Chlorine, wt % None,Flash point, COC °F None
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT77)
- BREEZE Ideal 1 in to 4 in. SAE 56 Silver Hose Clamp Stainless Steel Snaplock (500056551)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 63:1 (F842B-63K-B5-M1)
- INGERSOLL-RAND Check Valve, Ingersoll Rand (85582286)
- MILES LUBRICANTS SemiSynthetic Cutting Fluid, 55 gal., Drum (MM2000801)
- MILES LUBRICANTS Mineral Based Cutting Fluid, 5 gal., Pail (MM2001103)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 68 (M00701703)
- MILES LUBRICANTS Cutting Oil, Drum, 55 gal.Viscosity 150 (M00701801)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 220 (M00701903)
- MILES LUBRICANTS Metal Working Cleaner, Concentrate, 5 gal. (MM2000103)
- HOUGEN HMD934 Presurrized Coolant System (08446)
- Miles Lubricants Cutting, Tapping, and Grinding Fluids