Shop All Cutting, Tapping, and Grinding Fluids
Miles Lubricants
SemiSynthetic Cutting Fluid, 5 gal., Pail
Mfr # MM2000403
Zoro # G3788878
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miles Lubricants
- MFR # MM2000403
- Zoro # G3788878
- UPC # 816692025296
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Details
Item | SemiSynthetic Cutting Fluid,5 gal.,Pail |
Description
Miles Kool Sol Ss Hd is a heavy duty BIOSTABLEsemi-synthetic general purposemetalworking coolantcontaining approximately 20% mineral oil. This product, when diluted with water, forms a translucent amberemulsion which offers excellent workpiece visibility, good lubricity, and superior cooling. Miles Kool Sol Ss Hd is designed for the machining and grinding of virtually all metals, except magnesium, and contains chlorine as an extreme pressure additive for greater lubricity.Application: Miles Kool Sol Ss Hd is designed for use in metal removal operations such as all CNC milling, turning, drilling, tapping, and grinding.Miles Kool Sol Ss Hd is also excellent on conventional machining processes and sawing applications.Typical Properties: Appearance-Concentrate-Amber liquid,Appearance-Dilution-Translucent Amber,Residual Film-Soft, fluid,pH @ 20:1-9.1±0.2,Specific Gravity @ 60°F-1.0± 0.03,Lbs/Gallon-8.34± 0.1,Total Chlorine, wt %-1.0,Flash point, PMCC-None.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Hose, 3" ID x 50 ft., Clear (VBT300-50-G)
- SPRAYWAY M1 Moly Chain & Cable Lubricant (SW291-1)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2097)
- MILTON G Style Coupler, 1/2" MNPT (S-1816)
- MILES LUBRICANTS SemiSynthetic Cutting Fluid, 55 gal., Drum (MM2000801)
- MILES LUBRICANTS Full Synthetic Cutting Fluid, 5 gal., Pail (MM2001003)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 220 (M00701903)
- MILES LUBRICANTS Full Synthetic Cutting Fluid, 55 gal. (MM2000901)
- MILES LUBRICANTS Metal Working Cleaner, Concentrate, 5 gal. (MM2000203)
- MILES LUBRICANTS Cutting Oil, Drum, 55 gal.Viscosity 150 (M00701801)
- NORTH AMERICAN TOOL Fl110 Fluid (FL110)
- Miles Lubricants Cutting, Tapping, and Grinding Fluids