Shop All Cutting, Tapping, and Grinding Fluids
Miles Lubricants
SemiSynthetic Cutting Fluid, 5 gal., Pail
Mfr # MM2000303
Zoro # G3788832
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MM2000303
- Zoro # G3788832
- UPC # 816692025289
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Details
Item | SemiSynthetic Cutting Fluid,5 gal.,Pail |
Description
Miles Sol-Kut is premium quality soluble oil. The emulsions in this product provide excellent tcoling, lubricity, and rust protection for use in a wide range of grinding and machining operations. It exhibits a milky white appearance. RECOMMENDATIONS:SOL-KUT is typically recommended for use at water/oil ratios of 20:1 to 40:1 in drilling, forming, planning, milling, sawing and turning operations on a variety of carbon and alloy steels ranging from soft to medium hardness, particularly where carbide tip toolings are being used.SOL-KUT is suited for light machining and is especially recommended for grinding operations where very clean emulsion are typically required to permit rapid settling of fines. This feature helps the emulsion keep the circulating lines clean and allows free flow of coolant to the workpiece. The absence of recycled grinding dirt in the emulsion keeps grinding wheels free cutting, thus, producing excellent finishes and promoting longer wheel life. FEATURES AND BENEFITSSOL-KUT is a general purpose soluble oil containing a high level of emulsifiers for superior performance. It readily emulsifies and forms very stable emulsions even with relatively hard waters and at high dilution ratios. SOL-KUT exhibits excellent cooling and lubricity properties to transfer heat away from the cutting zone and reduce friction between the cutting tool and the workpiece. The combination of the cooling and the lubricity properties provides improved dimensional accuracy and surface finish of parts and increased tool life.SOL-KUT provides excellent rust protection for both the machine and the parts being machined. It exhibits low foaming tendencies, and a high level of detergency which is beneficial in grinding operations to prevent loading of the grinding wheels with grit and fines. This also assists in the flushing and settling of chips and in keeping machines and parts clean.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Pump Motor, Capacitor-Start Design (120996.00)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- POWERFLITE 5L540 54" Outside Length, 21/32" Top Width, 1 Ribs (5L540-2)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-191)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 150 (M00701803)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 55 gal., Drum (MM2001203)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 68 (M00701703)
- MILES LUBRICANTS Mineral Based Cutting Fluid, 5 gal., Pail (MM2001103)
- MILES LUBRICANTS Metal Working Cleaner, Concentrate, 5 gal. (MM2000103)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000603)
- HOUGEN RotaGel 8oz Tube, 10 Pack (11748-10)
- Miles Lubricants Cutting, Tapping, and Grinding Fluids