Shop All Compressor Oil
Miles Lubricants
Polyglycol Rotary Compressor Fluid
Mfr # MSF1538005
Zoro # G5102800
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalkylene Glycol
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1538005
- Zoro # G5102800
- UPC # 816692021717
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalkylene Glycol |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 460 Degrees F |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 68 cSt |
Viscosity @ 100C | 9.1 cSt |
Application | Rotary Compressors |
Viscosity Index | 101 |
Standards | CFR Approved |
Series | Miles SXR Comp Coolant |
Base Oil | Polyalkylene Glycol |
SAE Viscosity Grade | 20 |
Color | Light Yellow |
Water Resistant | Yes |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 101, Flash Point 460 Degrees F, Food Grade No, Series Miles SXR Comp Coolant, Application Rotary Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 68 cSt, Viscosity @ 100C 9.1 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y (5KH32FN5586X)
- CHICAGO PNEUMATIC Motor, 10 HP, 208-230/460V, 1725 rpm (1312101600)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-2-1/2-XC)
- BOWER Tapered Roller Bearing Cone - 1.3125 In Id X 1.181 In W (3196)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- INGERSOLL-RAND Ultra Coolant, Compressor Oil, Bottle, 1.32 gal, 10 SAE Grade, 100 ISO Viscosity Grade (92692284)
- Miles Lubricants Compressor Oil