Shop All Oil & Engine Treatments
Miles Lubricants
Oil Treatment Additive, 16 oz., PK12
Mfr # MSF2200507
Zoro # G8515783
product price: $13.09
/pk 12, $1.09/ea
$13.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 16 oz.
- Sub-Category Oil Additives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2200507
- Zoro # G8515783
- UPC # 816692026835
- Country of Origin United States
- Category Oil & Engine Treatments
Dimensions
Container Size | 16 oz. |
Details
Item | Oil Treatment Additive, 16 OZ, PK12 |
Sub-Category | Oil Additives |
Description
MILES OT 919 protects metal parts against wear, moisture and oxidation byproducts. In addition, it helps enhance and prolong the performance of engine oil, increasing its lubricating capabilities and offering better protection of engine components. MILES OT 919 also reduces engine noise by lubricating wear spots and reducing carbon buildup on valves.Grades 4919,Density @ 20°C g/cm3 0.87,Viscosity cSt @ 40°C 1024,Viscosity cSt @ 100°C 70,Flash Point °F 500,Pour Point °F -15(-26)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Lower Rocker Box Wrench 7/16? for Twin Cam® (6530)
- FEBI Febi Gear Oil Gl-5 75W85 Syn L, 48785 (48785)
- WIX FILTERS Hyd Filter, 51849 (51849)
- BLUE SEA SYSTEMS Blue Sea Terminal Fuse, 125 Amp, Green (5184)
- MOTOR MEDIC Oil Optimizer, 12 oz. Size, Brown (M6212)
- STP 15 Oz. Oil Treatment (8262)
- LUCAS OIL 1 Gallon Engine Oil Stop Leak (10279)
- DRIVEN RACING OIL Driven Racing Oil 206 XP2 Synthetic Racing Oil - 1 qt. (JGP00206)
- STP Treatment Oil Stp 15Oz (66079/ST-1014)
- NANO DIAMOND Oil Additive, 10 oz., For Refrigerated Trailer (REOA-1)
- NANO DIAMOND Oil Additive, 2 oz., For Racing Motorcycle (RMOA-1)
- Miles Lubricants Oil & Engine Treatments