Shop All Cutting, Tapping, and Grinding Fluids
Miles Lubricants
Metal Working Cleaner, Concentrate, 55 gal
Mfr # MM2000101
Zoro # G3788850
product price: $1,004.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,004.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MM2000101
- Zoro # G3788850
- UPC # 816692025333
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Details
Item | Metal Working Cleaner,Concentrate,55 gal |
Description
Miles Sol Kut Clean A is a low foam alkaline cleaner designed to remove process oils, gummy deposits of oil, grease, swarf and normal shop soils from machine tools, floors, and other hard surfaces. It combines organic and mineral alkalinity builders, detergents, water conditioners and deodorizer for optimum performance. ApplicationThe primary application of Miles Sol Kut Clean A is for cleaning machine tool coolant sumps and surfaces. It may also be used for general cleaning with mop and bucket, auto-scrubber or spray washer. TYPICAL PROPERTIES: Appearance-Concentrate Clear Blue liquid, pH @ 20:1 10.8 ± 0.2, Specific Gravity @ 60°F 1.02 ± 0.03, Lbs/Gallon 8.5 ± 0.1, Flash point, PMCC None
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX530)
- SKF SKF 6304RS, Single Row Ball Bearings (6304RS)
- GATES 1854 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B70)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (5KC35JN7X)
- MILES LUBRICANTS Full Synthetic Cutting Fluid, 55 gal. (MM2000901)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000503)
- MILES LUBRICANTS Mineral Based Cutting Fluid, 5 gal., Pail (MM2001103)
- MILES LUBRICANTS Metal Working Cleaner, Concentrate, 5 gal. (MM2000103)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 68 (M00701703)
- MILES LUBRICANTS Cutting Oil, Drum, 55 gal.Viscosity 150 (M00701801)
- TAP MAGIC Cutting Oil, Protap, 16 oz, Squeeze Bottle (30016P)
- Miles Lubricants Cutting, Tapping, and Grinding Fluids