Shop All Automotive Stop-Leaks
Miles Lubricants
Hydro Stop Leak, 55 gal., Drum
Mfr # MSF1201201
Zoro # G3789270
product price: $1,776.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,776.99
Free 30-Day Returns
Key Features
- Standards Biodegradable; OSHA HazCom Standard 29 CFR 1910.1200
- Container Size 55 gal.
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1201201
- Zoro # G3789270
- UPC # 816692024299
- Country of Origin United States
- Category Automotive Stop-Leaks
Dimensions
Container Size | 55 gal. |
Details
Standards | Biodegradable; OSHA HazCom Standard 29 CFR 1910.1200 |
Item | Hydro Stop Leak |
Container Type | Drum |
Description
Miles Hydro Stop Leak is high performance inherently biodegradable hydraulic fluid, formulated for hydraulic systems prone to leakage. Its advanced additives help reduce hydraulic fluid leakage from seals. Miles Hydro Stop Leak also provides enhanced lubricity and a very long fluid life. ATTRIBUTES: Reduces hydraulic fluid leakage from seals Excellent protection against wear, rust and corrosion Excellent demulsibility Excellent oxidative stability High viscosity index Excellent carbon and varnish control Very low volatility Non-Toxic / Non-Hazardous TYPICAL PROPERTIES: Miles Hydro Stop Leak-32 Grade 32 Viscosity cSt @ 40 °C 32.0 Oxidation Stability 10000+ Color (D1500) <.5 Flash Point °F 418 Pour Point °F -42 Copper Corrosion 1a Rust Test Pass Foam Sequence 1 0/0 Pump Wear Test (Vickers 35VQ25) Pass Denison Meets Demulsibility, 130 °F, 30 min 40/40/0
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bullet Receptacle, 16-14G, .176", PK50 (83-2402)
- ECCO Warning Light, LED, Clear (ED0010C)
- FABTECH 11-14 SILVERADO/SIERRA 2500/3500 UCA REPLACEMENT BUSHING KIT (FTS98019)
- QUICKCABLE Stud, Non-Ins, Double M Tab, .250"/#10, PK25 (169138-025)
- MASTERCOOL True Uv Flashlight (53513-UV)
- OTC Ultratraceuv Dye Smoke Solution 6285 (16 (P-0716)
- SWAGELOK Leak Detector, 27 to 200 Degrees F, 8 oz. (MS-SNOOP-8OZ)
- LUCAS OIL 1 Gal. Hydraulic Oil Booster and Stop Leak Bottle, 20W SAE, Amber (10018)
- BARS PRODUCT Works With All Types Of Antifreeze/ Lubricates Water Pump Seal/ Inhibits Rust And Corrosion (HDC)
- SPECTRONICS/TRACER 5 Oz (148 Ml) Foil Pouch R-1234Yf/Pag Oil (TP42P-5)
- MOTOR MEDIC Oil Stop Leak, 12 oz. Size, Amber (M2112)
- Miles Lubricants Automotive Sealants & Stop-Leaks