Shop All Automotive Stop-Leaks
Miles Lubricants
Hydro Stop Leak, 16 oz., PK12
Mfr # MSF1201207
Zoro # G3789200
product price: $20.99
/pk 12, $1.75/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Reduces Hydraulic Fluid Leakage from Seals Excellent Protection against Wear, Rust and Corrosion
- Container Size 16 oz.
- Standards Biodegradable; OSHA HazCom Standard 29 CFR 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1201207
- Zoro # G3789200
- UPC # 816692024329
- Country of Origin United States
- Category Automotive Stop-Leaks
Dimensions
Container Size | 16 oz. |
Details
Item | Hydro Stop Leak |
Application | Reduces Hydraulic Fluid Leakage from Seals Excellent Protection against Wear, Rust and Corrosion |
Standards | Biodegradable; OSHA HazCom Standard 29 CFR 1910.1200 |
Description
Miles Hydro Stop Leak is high performance inherently biodegradable hydraulic fluid, formulated for hydraulic systems prone to leakage. Its advanced additives help reduce hydraulic fluid leakage from seals. Miles Hydro Stop Leak also provides enhanced lubricity and a very long fluid life. ATTRIBUTES: Reduces hydraulic fluid leakage from seals Excellent protection against wear, rust and corrosion Excellent demulsibility Excellent oxidative stability High viscosity index Excellent carbon and varnish control Very low volatility Non-Toxic / Non-Hazardous TYPICAL PROPERTIES: Miles Hydro Stop Leak-32 Grade 100 Viscosity cSt @ 40 °C 102 Oxidation Stability 10000+ Color (D1500) <.5 Flash Point °F 512 Pour Point °F -27 Copper Corrosion 1a Rust Test Pass Foam Sequence 1 0/0 Pump Wear Test (Vickers 35VQ25) Pass Denison Meets Demulsibility, 130 °F, 30 min 40/40/0
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT PRO GRIP Tarp Clips (4 per pack) 1.75" x3.25" x8" (A-B1907040)
- DILL AIR CONTROLS VS919 REPL TPMS STEM 0625 (DILVS-919)
- RACE SPORT Led Rocker Switch W/ Blue Led Radiance (Off-Road Lights) (RSLJ11B)
- A & I PRODUCTS Speaker Pair, 5 X 7, Full Range, Dual Cone 9" x9" x9" (A-SP57FR)
- CPS PRODUCTS Spotgun Jr. R-1234Yf Hose Assembly With Coupler (471547)
- LUCAS OIL ENGIN OIL STOP LEAK 32OZ (77783)
- AFTERMARKET RW0126 Northern ExoCoat External Fuel Tank Sealer Pint (RW0126-NOR)
- CPS PRODUCTS Spotgun Uv Injection System For 1234Yf Systems (471500YF)
- LUCAS OIL Pwr Steer Stopleak12Oz (10008)
- SPECTRONICS/TRACER Ez-Shot Kit With Tpopuv Opti-Pro Uv Flashlight (TPOPUV16)
- CPS PRODUCTS Pag 46 Cartridge - 1 Oz. (399046YF)
- Miles Lubricants Automotive Stop-Leaks