Shop All Motor Oil
Miles Lubricants
Heavy Duty Diesel Engine Oil, 5 Gal., Pail
Mfr # M00200499
Zoro # G3790138
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miles Lubricants
- MFR # M00200499
- Zoro # G3790138
- UPC # 855679006446
- Country of Origin United States
- Category Motor Oil
Details
Item | Heavy Duty Diesel Engine Oil,5 gal.,Pail |
Description
Miles SXR HD 5W-40 CJ-4, Heavy Duty Diesel Engine Oil, 5 Gallon Pail is a full synthetic, high performance, heavy-duty diesel engine oil that helps extend engine life while providing long drain capability and increased fuel economy for engines operating in severe conditions. Miles SXR HD 5w40 CJ-4 oil delivers exceptional performance in low emission engines including those with exhaust gas recirculation (Egr), diesel particulate filters (dpf's) and diesel oxidation catalysts (doc's). features and benefits excellent oxidation protection superior low temperature flow properties increased shear stability enhanced fuel economy protects against viscosity break down improves engine cleanliness and reduces oil consumption excellent cold engine starting in sub-zero temperatures exceptional soot dispersancy excellent wear control promotes optimal service life minimizes maintenance downtime recommended for applications API CJ-4/sn Mack Eo-o premium Plus Cummins CES 20081 Detroit diesel ddc 93K218 cat ecf-1a, ECF-2, ECF-3 Volvo VDS-4 Renault RLD-3 applications Miles SXR HD 5w40 CJ-4 oil is recommended for use in a wide range of heavy-duty applications and operating environments such as on-road transport, off-road construction and mining as well as agricultural applications. Typical properties SAE grade 5w40 specific gravity .0850 viscosity, cSt @ 100°c 14.40 viscosity, CCS CP @ - 30°c 6400 viscosity, cSt @ 40°c 93.25 viscosity Index 168 pour point, °C -40 zinc, wt. ( percent ) 0.13 phosphorous, wt. ( percent ) 0.118 high Temp./high shear (hths) 4.1 TBD 9.2 noack, wt. ( percent ) 8.6.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Head Set, Hs26229Pt-1 (HS26229PT-1)
- RACE SPORT Round Socket-Sized Volt-Meter W/ Multi-Color Digital Led Display (RS50798)
- GATES Auto V-Belt, Industry Number 9463HD (9463HD)
- GROTE Primary Wire, 14 Gauge, Red, 100 ft. Roll (87-7000)
- MILES LUBRICANTS Heavy Duty Diesel Engine Oil, 40W, 5 Gal., Pail (M00200503)
- MILES LUBRICANTS Synthetic Motor Oil, 5W-30, 55 Gal. (MSF100301)
- MILES LUBRICANTS SB Motor Oil, 15W-40, Synthetic, Heavy Duty, 5 Gal. (MSF200103)
- MILES LUBRICANTS Heavy Duty Diesel Engine Oil, 30W, 5 Gal., Pail (M00200403)
- MILES LUBRICANTS Synthetic Motor Oil, 5W-20, 5 Gal. (MSF100203)
- MILES LUBRICANTS Heavy Duty Diesel Engine Oil, 10W, 5 Gal. Pail (M00200303)
- PENNZOIL 10W-30 Gasoline Synthetic Motor Oil 1 qt (550058603)
- Miles Lubricants Motor Oil