Shop All Anti-Freeze & Coolants
Miles Lubricants
Green Antifreeze, 50/50, 55 gal., Drum
Mfr # M002000507
Zoro # G3788911
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$350.99
Free 30-Day Returns
Key Features
- Color Green
- Size 55 gal.
- Type Pre Charged
- For Use With All Heavy Duty Cooling Systems
- Features Provides Corrosion Protection For All Heavy Duty Cooling Systems And Formulated To Be Compatible With Antifreeze/Coolants Of All Major Producers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miles Lubricants
- MFR # M002000507
- Zoro # G3788911
- UPC # 855679006781
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 55 gal. |
Details
Color | Green |
Type | Pre Charged |
For Use With | All Heavy Duty Cooling Systems |
Features | Provides Corrosion Protection For All Heavy Duty Cooling Systems And Formulated To Be Compatible With Antifreeze/Coolants Of All Major Producers |
Item | Green Antifreeze,50/50,55 gal.,Drum |
Description
Green Antifreeze,50/50,55 gal.,Drum
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG END PERFORMANCE -6AN TO 10FT BLACK NYLON BRAIDED HOSE (13622)
- MAGNAFLOW MUFF S/S 24" X 2-1/2", C/O (12286)
- BUYERS PRODUCTS Small Rubber Clamps, Holds Objects 3/4in to 2in Diameter (RC11S)
- BANDO Auto Serpentine Belt, 4Pk1650 (4PK1650)
- MILES LUBRICANTS Univ Gold Antifreeze, 50/50, 5 gal., Pail (M002000512)
- MILES LUBRICANTS Ext Life Red Antifreeze, 50/50, 5 gal, Pail (M002000508)
- MILES LUBRICANTS Universal Gold Antifreeze, 5 gal., Pail (M002000510)
- MILES LUBRICANTS Universal Gold Antifreeze, 55 gal., Drum (M002000511)
- MILES LUBRICANTS Extended Life Red Antifreeze, 5 gal., Pail (M003000507)
- MILES LUBRICANTS Multi Duty Green Antifreeze, 55 gal., Drum (M003000504)
- OATEY Hercules Cryo-Tek Antifreeze 5 gal (35284)
- Miles Lubricants Anti-Freeze & Coolants