Shop All Cutting, Tapping, and Grinding Fluids
Miles Lubricants
Full Synthetic Cutting Fluid, 5 gal., Pail
Mfr # MM2001003
Zoro # G3788799
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MM2001003
- Zoro # G3788799
- UPC # 816692025326
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Details
Item | Full Synthetic Cutting Fluid,5 gal.,Pail |
Description
Miles Kool Sol Synthetic-G is a heavy-duty oil-free synthetic cutting and grinding fluid concentrate designed to offer good lubricity as well as excellent corrosion control on machinery and work pieces while providing a long sump life. This product may be used on a variety of metals, including steels, cast iron and aluminum; in operations ranging from grinding to turning to milling. • Excellent Corrosion Inhibition • Nitrite-Free • Chlorine-Free • Phenol-Free • Very Low Foam - Excellent on High Pressure or High Speed Machining • Excellent Cooling for Ability to Maintain Close Tolerances • Tolerant of Hard Water • Resistant to Damage from Tramp Oil • Water Extendable- Economical • Long Tank Life.ApplicationMILES KOOL SOL SYN-Ghas been designed for machining most metals except magnesium. Excellent on cast iron. This product may also be used for grinding: blanchard, diamond wheel, belt, disk, etc.NOTE: Since this product is completely oil-free, it may be used in most coolant mist units for machining and grinding operations. Typical Properties :Appea rance-Concentrate Blue liquid,Appearance- Dilution Transparent Blue,Residual Film Soft, soluble,pH @ 20:1 9.5 ± 0.2,Specific Gravity @ 60°F 1.03 ± 0.03 ,Lbs/Gallon 8.6 ± 0.1,Flash point, PMCC None
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-409)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- DYNABRADE O-Ring, 1025 (01025)
- BESTORQ H Timing Belts (605H200)
- MILES LUBRICANTS Metal Working Cleaner, Concentrate, 5 gal. (MM2000203)
- MILES LUBRICANTS SemiSynthetic Cutting Fluid, 5 gal., Pail (MM2000803)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000603)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 150 (M00701803)
- MILES LUBRICANTS Mineral Based Cutting Fluid, 5 gal., Pail (MM2001103)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 220 (M00701903)
- RUSTLICK Coolant, 5 gal, Bucket (78405)
- Miles Lubricants Cutting, Tapping, and Grinding Fluids