Shop All Lubricants
Miles Lubricants
FG Chain Lubricant HT 220, 1 Gal., PK4
Mfr # MSF2023005
Zoro # G3789891
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miles Lubricants
- MFR # MSF2023005
- Zoro # G3789891
- UPC # 816692025654
- Country of Origin United States
- Category Lubricants
Details
Item | FG Chain Lubricant HT 220,1 gal.,PK4 |
Description
Miles FG Chain Lube HT 220, 4 of 1 Gallon/Case is designed for high-temperature oven applications requiring a food-grade lubricant. MILES FG CHAIN LUBE HT meets H1 requirements for lubricants with incidental food contact. Formulated with base fluids specifically chosen for their thermal and oxidative resistance and their cleaning capabilities, MILES FG CHAIN LUBE HT is further enhanced with proprietary food-grade approved additives that greatly extend its life beyond that of normal synthetic lubricants. NSF Registration Numbers: Miles FG Chain Lube HT 220 - 154585. ATTRIBUTES: • Meets H1 requirements for incidental food contact Reg. number - 154585 • Controls carbon and varnish formation • Resists water washout • Good coolant properties • Oxidation stability promotes long fluid life at very high temperatures • High viscosity index • High flash and auto-ignition points for added safety • Low volatility and carryover into filters and storage tanks • Non-toxic/non-hazardous ATTRIBUTES: • High viscosity index • High flash and auto-ignition points for added safety • Low volatility and carryover into filters and storage tanks • Non-toxic/non-hazardous TYPICAL PROPERTIES Lubrication Properties FG Chain Lube HT - 220 Viscosity Index 107; Flash Point °F (°C) 505(263); Viscosity cSt @ 40°C 215; Viscosity cSt @ 100°C 20; Four Ball, 40 Kg, 1200 RPM, 75°C, 1 Hr, Scar Dia mm .40; Copper Corrosion, 24 Hr - 1a.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable, Safety, 1/4 In (3MC04)
- TRITAN Lockwasher, inch, For Use with AN16 Locknut (W16)
- FASCO HVAC Motor, 1/12 HP, 1550 rpm, 115/230V, 3.3 (D1127)
- ELESA Oil level sight glass, HCFE.24-1 (HCFE.)
- MILES LUBRICANTS 35 lb Multipurpose Grease Pail Red (M00800303)
- MILES LUBRICANTS FG Chain Lubricant Lite 22, 5 Gal., Pail (MSF2063003)
- ZEP Lubricant, Aerosol Can, 17oz, Wet Film, PK12 (17401)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 0 (41050/0)
- SUPER LUBE 15 gal. Lightweight Oil, 68 ISO Viscosity, Synthetic (52150)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (328901)
- 3-IN-ONE Lubricant/Penetrant, Aerosol Can, 2.5 Oz (120077)
- Miles Lubricants Penetrants and Lubricants