Shop All Cutting, Tapping, and Grinding Fluids
Miles Lubricants
Cutting Oil, Drum, 55 gal.Viscosity 68
Mfr # M00701701
Zoro # G5103896
product price: $607.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$607.99
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Way Oils
- Size 55 gal.
- Viscosity 68
- Fragrance Odorless
- Fluid Type Metal Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # M00701701
- Zoro # G5103896
- UPC # 855679006972
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 55 gal. |
Container Size | 5 gal |
Details
Cutting Fluid Sub-Category | Way Oils |
Item | Way Oil |
Viscosity | 68 |
Fragrance | Odorless |
Fluid Type | Metal Cutting |
Container Style | Drum |
Features | Exhibits High Film Strength for Build-Up of Thick Oil Film that Enables Accurate Table Positioning and Prevents Wear of System Components, Fortified with Advanced Additives for Lubricity and Extreme Pressure Properties, Optimized to Provide Sustained Fast Separating from Aqueous Coolants, Uniform Motion at Design Travel Speeds |
Base Oil | Petroleum |
Physical Form | Liquid |
Flash Point | 230 Degrees C |
Application | QS Way Lube Oils are recommended both as slide way lubricants and as fluids for moderate servicemachine tool hydraulic systems. Miles QS Way Lube Lite ISO 68 is recommended for horizontal slide ways on small to medium size machine tools. |
For Use With | Lubrication of ball screws, linear guides, headstocks, translating screws, spur and bevel gears, and lightly loaded worm gears. |
Color | Amber |
Container Type | Drum |
Form | Liquid |
Base Formulation | Petroleum |
Oil Type | Way Oils |
For Equipment Type | Ball Screws, Headstocks, Lightly Loaded Worm Gears, Linear Guides, Spur and Bevel Gears, Translating Screws |
ISO Grade | 68 |
Description
Way Oil, Container Size 5 gal, Drum, Base Formulation Petroleum, ISO Grade 68, Oil Type Way Oils, Application QS Way Lube Oils are recommended both as slide way lubricants and as fluids for moderate servicemachine tool hydraulic systems. Miles QS Way Lube Lite ISO 68 is recommended for horizontal slide ways on small to medium size machine tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 28/Skid 1Am-Nrv-56-Gr11 Air Motor (1AM-NRV-56-GR11)
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/8", NPTF (259-2091-2-2)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 60 Series (H6-63)
- TRITAN Taper-Lock Bushing, 1-1/2in.Bore dia, Stl (2517 X 1-1/2)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 68 (M00701703)
- MILES LUBRICANTS Metal Working Cleaner, Concentrate, 5 gal. (MM2000103)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 55 gal., Drum (MM2001203)
- MILES LUBRICANTS Full Synthetic Cutting Fluid, 5 gal., Pail (MM2000903)
- MILES LUBRICANTS Mineral Based Cutting Fluid, 5 gal., Pail (MM2001103)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 220 (M00701903)
- TRIM Coolant, 5 gal, Bucket (SC520/5)
- Miles Lubricants Cutting, Tapping, and Grinding Fluids