Shop All Cutting, Tapping, and Grinding Fluids
Miles Lubricants
Cutting Oil, Drum, 55 gal.Viscosity 150
Mfr # M00701801
Zoro # G5103911
product price: $801.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$801.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Cutting Fluid Sub-Category Way Oils
- Features Exhibits High Film Strength for Build-Up of Thick Oil Film that Enables Accurate Table Positioning and Prevents Wear of System Components, Fortified with Advanced Additives for Lubricity and Extreme Pressure Properties, Optimized to Provide Sustained Fast Separating from Aqueous Coolants, Uniform Motion at Design Travel Speeds
- Fragrance Odorless
- Flash Point 246 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # M00701801
- Zoro # G5103911
- UPC # 855679006958
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 55 gal. |
Container Size | 5 gal |
Details
Container Type | Drum |
Cutting Fluid Sub-Category | Way Oils |
Features | Exhibits High Film Strength for Build-Up of Thick Oil Film that Enables Accurate Table Positioning and Prevents Wear of System Components, Fortified with Advanced Additives for Lubricity and Extreme Pressure Properties, Optimized to Provide Sustained Fast Separating from Aqueous Coolants, Uniform Motion at Design Travel Speeds |
Fragrance | Odorless |
Flash Point | 246 Degrees C |
Item | Way Oil |
Base Oil | Petroleum |
Application | QS Way Lube Oils are recommended both as slide way lubricants and as fluids for moderate servicemachine tool hydraulic systems. Miles QS Way Lube Medium ISO 150 is recommended for horizontal slide ways on medium size machine tools. It is also suitable for flood application in large machines. |
Container Style | Drum |
Color | Amber |
Fluid Type | Metal Cutting |
Viscosity | 150 |
For Use With | Lubrication of ball screws, linear guides, headstocks, translating screws, spur and bevel gears, and lightly loaded worm gears. |
Physical Form | Liquid |
Oil Type | Way Oils |
Base Formulation | Petroleum |
Form | Liquid |
ISO Grade | 150 |
For Equipment Type | Ball Screws, Headstocks, Lightly Loaded Worm Gears, Linear Guides, Spur and Bevel Gears, Translating Screws |
Description
Way Oil, Container Size 5 gal, Drum, Base Formulation Petroleum, ISO Grade 150, Oil Type Way Oils, Application QS Way Lube Oils are recommended both as slide way lubricants and as fluids for moderate servicemachine tool hydraulic systems. Miles QS Way Lube Medium ISO 150 is recommended for horizontal slide ways on medium size machine tools. It is also suitable for flood application in large machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1" (L0951)
- DEWALT Filter 3/8" (DXCM019-0342)
- BROWNING 1 Groove Cast Iron Fhp - Bushed Sheave, AK124H (AK124H)
- DYNABRADE Female Coupler, Assembly, 1/4" (95676)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 150 (M00701803)
- MILES LUBRICANTS Metal Working Cleaner, Concentrate, 5 gal. (MM2000203)
- MILES LUBRICANTS Full Synthetic Cutting Fluid, 55 gal. (MM2000901)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 220 (M00701903)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 55 gal., Drum (MM2001203)
- MILES LUBRICANTS Full Synthetic Cutting Fluid, 5 gal., Pail (MM2000903)
- TRIM Coolant, 54 gal, Drum (SC520/54)
- Miles Lubricants Cutting, Tapping, and Grinding Fluids