Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 9.10 cSt
Mfr # MSF1540003
Zoro # G5100448
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1540003
- Zoro # G5100448
- UPC # 855679006187
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Pail |
SAE Grade | Not Specified |
ISO Viscosity Grade | 32 |
Flash Point | 400 Degrees F |
Pour Point | -24 Degrees C |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 32 cSt |
Viscosity @ 100C | 5.5 cSt |
Application | Rotary Compressors |
Standards | NSF H-1 |
Viscosity Index | 106 |
Series | Miles Comp Cleaner |
Base Oil | Polyalphaolefin |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, ISO Viscosity Grade 32, Viscosity Index 106, Flash Point 400 Degrees F, Food Grade Yes, Series Miles Comp Cleaner, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 32 cSt, Viscosity @ 100C 5.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade Oven Chain Lubricant, ISO 220 (FOODSAFE PETRO-SYN FG-220)
- NATIONAL Small Bore Metric Seals, 20X26X4-R2LS32-S (20X26X4-R2LS32-S)
- DAYTON 3/3V500 Banded V-Belt, 50-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs (11X926)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, Meter-In, 1/4" x 1/4" Male NPT (NSC1/4-N2-I)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- INDUSTRIAL AIR Full Synthetic, 1 Quart, Compressor Oil (P018-0084SP)
- Miles Lubricants Air Compressors