Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Pail, 5 gal., 8.90 cSt
Mfr # MSF2007003
Zoro # G5100475
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF2007003
- Zoro # G5100475
- UPC # 816692023056
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Pail |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 460 Degrees F |
Pour Point | -33 Degrees C |
Viscosity @ 40C | 68 cSt |
Viscosity Index | 107 |
Standards | H-1, NSF 152887 |
Four-Ball Wear | Not Specified |
Application | Rotary Compressors |
Viscosity @ 100C | 8.9 cSt |
Series | Miles FG Comtech Clean |
SAE Viscosity Grade | 20 |
Base Oil | Polyalphaolefin |
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 107, Flash Point 460 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 68 cSt, Viscosity @ 100C 8.9 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Clevis Connector, Leaf, PK5 (BL534CL)
- SKF SKF 6307 C3, Single Row Ball Bearings (6307 C3)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A712SD-000-N)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (ESP07V080V1)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- CAMPBELL HAUSFELD Compressor Oil, 16 Oz, MP12 (ST125312AV)
- Miles Lubricants Compressor Oil